Skip Content

 
SPST Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Toggle Switch


Technical Specs

  • ItemToggle Switch 
  • Contact FormSPST 
Number of Connections
Please Select
Switch Function
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
HP
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6FA54-73
2
Momentary On/Off
Screw
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$9.13 / each

Toggle Switch,SPST,2 Conn,Mom On/Off
Catalog Page #  393 

Price $9.13 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionMomentary On/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
6FA58-73
2
On/Momentary Off
Screw
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$9.40 / each

Toggle Switch,SPST,2 Conn,On/Mom Off
Catalog Page #  393 

Price $9.40 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Momentary Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2FAA01-73
2
On/Off
1/4" Tab
0.469" Dia.
20A @ 125VAC, 10A @ 250VAC
1

$6.13 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $6.13 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1
CA201-73
2
On/Off
1/4" Tab
0.469" Dia.
20A @ 125VAC, 10A @ 250VAC
1-1/2

$6.85 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $6.85 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1-1/2
2FA53-73-TABS
2
On/Off
1/4" Tab
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$11.57 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $11.57 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
111-16-73
2
On/Off
6" Wire Lead
0.5" Dia.
6A @ 125VAC, 3A @ 250VAC

$6.71 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $6.71 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals6" Wire Lead
  • Mounting Hole0.5" Dia.
  • AC Contact Rating6A @ 125VAC, 3A @ 250VAC
2FA54-73
2
On/Off
Screw
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$5.64 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $5.64 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
110-S-73
2
On/Off
Screw
0.5" Dia.
6A @ 125VAC, 3A @ 250VAC

$7.11 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  393 

Price $7.11 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating6A @ 125VAC, 3A @ 250VAC
LT-1511-610-012
3
On/Off
1/4" Tab
0.469" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$12.13 / each

Toggle Switch,SPST,3 Conn.,On/Off
Catalog Page #  393 

Price $12.13 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4