Skip Content

 
SPDT Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPDT Toggle Switch

CARLING TECHNOLOGIES


Technical Specs

  • ItemToggle Switch 
  • Contact FormSPDT 
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC 
  • HP3/4 
Number of Connections
Please Select
Switch Function
Please Select
Terminals
Please Select
Mounting Hole
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Number of Connections
Switch Function
Terminals
Mounting Hole
Availability
Price
Qty
6FC54-73
3
Momentary On/Off/Momentary On
Screw
0.5" Dia.

$9.49 / each

Toggle Switch,SPDT,Mom On/Off/Mom On
Catalog Page #  400 

Price: $9.49 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2FC53-73-TABS
3
On/Off/On
1/4" Tab
0.5" Dia.

$6.03 / each

Toggle Switch,SPDT,On/Off/On
Catalog Page #  400 

Price: $6.03 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2FC54-73
3
On/Off/On
Screw
0.5" Dia.

$7.11 / each

Toggle Switch,SPDT,On/Off/On(Center Off)
Catalog Page #  400 

Price: $7.11 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2FB53-73-TABS
3
On/On
1/4" Tab
0.5" Dia.

$5.30 / each

Toggle Switch,SPDT,3 Conn.,On/On
Catalog Page #  400 

Price: $5.30 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/On
  • Terminals1/4" Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2FB54-73
3
On/On
Screw
0.5" Dia.

$7.32 / each

Toggle Switch,SPDT,3 Conn.,On/On
Catalog Page #  400 

Price: $7.32 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
LT-1561-601-012
5
On/Off/On
1/4" Tab
0.469" Dia.

$9.48 / each

Toggle Switch,SPDT,5 Conn.,On/Off/On
Catalog Page #  400 

Price: $9.48 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections5
  • Switch FunctionOn/Off/On
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2GG51-73
6
Off/Circuit 1 On/Circuit 1 & 2 On
1/4" Tab
0.469" Dia.

$7.90 / each

Toggle Switch,SPDT,6 Connections
Catalog Page #  400 

Price: $7.90 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections6
  • Switch FunctionOff/Circuit 1 On/Circuit 1 & 2 On
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2GP51-73
6
Off/Circuit 1 On/Circuit 2 On
1/4" Tab
0.469" Dia.

$7.48 / each

Toggle Switch,SPDT,6 Connections
Catalog Page #  400 

Price: $7.48 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections6
  • Switch FunctionOff/Circuit 1 On/Circuit 2 On
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4