Skip Content

Rotary Switch,SP3T,4 Connections close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Switch, SP3T, 4 Connections

Price $6.79 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4X087
  • Mfr. Model # 700-BL
  • UNSPSC # 39121513
  • Catalog Page # 393
  • Shipping Weight 0.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Switch
  • Contact FormSP3T
  • Number of Connections4
  • Switch FunctionOff/On/On/On
  • TerminalsSolder Lug
  • Mounting Hole15/32"
  • AC Contact Rating4A @ 125VAC
  • DC Contact Rating1A @ 125V
  • Stem Length0.46"
  • Stem Dia. and Thread Size15/32-32 UNS
  • Operating Temp. Range32 Degrees to 185 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about timmer1234 is loaded.
Additional information about timmer1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grainger item 4X087 will work with a 12V led strip.. Thank you for using Grainger.com Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I’m not an electrician or an electronics tech, so I don’t know if I’m using the proper terminology. I have a three-speed oscillating table fan that operated by a remote. Inside the fan is an “electronic motherboard” that died and needs to be removed. Connected to the “board” are four wires: red, blue, brown & black. The bottom of the fan says: “120v, 60Hz 0.7A, AC ONLY, Suitable for use with solid-state speed control”. Is this the correct switch to operate the fan’s: on/off; speed 1; speed 2; and speed 3? And if so, which wires connect where on the switch? (The size of the mounting hole is not important to me, I’ll just drill the right size hole.) Thanks.
8 months ago
by
Read all my Q&A
 
Please wait while more information about slipash is loaded.
Additional information about slipash could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch does have a 4 amp rating and 3 on positions, but is not a solid state switch. Without more information on the fan, we do not have the ability to decipher the wire colors, unfortunately.

Thank you for using Grainger Ask & Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Fasco --- M.# D1139
0.9 amps. . . 115 v. . . . 1/50 HP

Below is how I think it would be wired . . .

1 grnd wire --supply cord to motor
1 neutral --supply cord to motor
1 hot wire -- to switch . . . switch to motor
1 "low" wire --to switch
1"med" wire --to switch
1"high" wire --to switch
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jim675 is loaded.
Additional information about Jim675 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this switch has three on positions. This switch has a 4A 125VAC rating; it is not horsepower rated.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Dallas30 is loaded.
Additional information about Dallas30 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch does not have any spring-loaded "Momentary" action. It is a maintained switch only: the position it is manually moved to, is where it stays.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:38.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4X087, prod, sort_default
1 of 1
  • 2015-04-24T19:39:38.749-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4X087, prod, sort_default
1 of 1