Skip Content

Miniature Push Button Switch,15A @ 125V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Miniature Push Button Switch, 15A @ 125V

CARLING TECHNOLOGIES

Price: $9.13 / each

Please sign in or register to access lists

  • Item # 2X901
  • Mfr. Model # 170
  • NSN # 5930-01-242-2920
  • UNSPSC # 39121512
  • Catalog Page # 400
  • Shipping Weight 0.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemMiniature Push Button Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Momentary Off
  • TerminalsScrew
  • Mounting Hole1/2" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • Stem Length0.562"
  • Stem Dia. and Thread Size0.345 x 15/32-32UNS-2A
  • Operating Temp. Range32 Degrees to 185 Degrees F
  • Recommended UseShallow Back Panel Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.