Skip Content

 
On/Off Rocker Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

On/Off Rocker Switch

CARLING TECHNOLOGIES


Technical Specs

  • ItemRocker Switch 
  • Switch FunctionOn/Off 
Contact Form
Please Select
Number of Connections
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
DC Contact Rating
Please Select
HP
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Contact Form
Number of Connections
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
Availability
Price
Qty
TIGK51-6S-BL-NBL
DPST
4
1/4" Tab
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC

$7.99 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  400 

Price: $7.99 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
TIGK54-6S-BL-NBL
DPST
4
Screw
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC

$9.65 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  400 

Price: $9.65 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
RA911-VB-B-1-V
SPST
2
1/4" Tab
0.470" x 1.070"
16A @ 125VAC, 10A @ 250VAC

$2.51 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $2.51 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.470" x 1.070"
  • AC Contact Rating16A @ 125VAC, 10A @ 250VAC
RA911-RB-B-O-N
SPST
2
1/4" Tab
0.470" x 1.070"
16A @ 125VAC, 10A @ 250VAC

$2.24 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $2.24 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.470" x 1.070"
  • AC Contact Rating16A @ 125VAC, 10A @ 250VAC
TIGA51-6S-BL-NBL
SPST
2
1/4" Tab
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC

$5.93 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $5.93 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
V1D1S00B-AZC00-000
SPST
2
1/4" Tab
0.83" x 1.45"
20A @ 12V

$6.17 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $6.17 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.83" x 1.45"
  • DC Contact Rating20A @ 12V
RGSCA211-RB-B-O
SPST
2
1/4" Tab
0.860" x 1.070"
20A @ 125VAC, 15A @ 250VAC

$3.95 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $3.95 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.860" x 1.070"
  • AC Contact Rating20A @ 125VAC, 15A @ 250VAC
  • HP3/4 @ 125 to 250V
TIGA54-6S-BL-NBL
SPST
2
Screw
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC

$6.84 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  400 

Price: $6.84 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V