Skip Content

 
On/Off Lighted Rocker Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

On/Off Lighted Rocker Switch


Technical Specs

  • ItemLighted Rocker Switch 
  • Switch FunctionOn/Off 
Contact Form
Please Select
Number of Connections
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
DC Contact Rating
Please Select
HP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Contact Form
Number of Connections
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Price
Qty
Please use Qty box to add item(s) to cart.
LRGSCK611-RS-BO/125N
DPST
4
1/4" Tab
0.860" x 1.070"
15A @ 250VAC, 20A @ 125VAC
3/4 @ 125 to 250V

$5.74 / each

Enter location to check availability
Lighted Rocker Switch,DPST,4 Connections
Catalog Page #  393 

Price $5.74 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.860" x 1.070"
  • AC Contact Rating15A @ 250VAC, 20A @ 125VAC
  • HP3/4 @ 125 to 250V
LRA911-RS-B/120N
SPST
3
1/4" Tab
0.470" x 1.070"
16A @ 125VAC, 10A @ 250VAC

$1.50 / each

Enter location to check availability
Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  393 

Price $1.50 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.470" x 1.070"
  • AC Contact Rating16A @ 125VAC, 10A @ 250VAC
LTILA51-6S-BL-RC-NBL/125N
SPST
3
1/4" Tab
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC
3/4 @ 125 to 250V

$7.49 / each

Enter location to check availability
Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  393 

Price $7.49 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
V1D1B60B-ARC00-000
SPST
3
1/4" Tab
0.83" x 1.45"
20A @ 12V

$8.25 / each

Enter location to check availability
Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  393 

Price $8.25 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.83" x 1.45"
  • DC Contact Rating20A @ 12V
LTILA54-1LBL-RC-A/125N
SPST
3
Screw
0.625 x 1.625
15A @ 125VAC, 10A @ 250VAC
3/4 @ 125 to 250V

$3.95 / each

Enter location to check availability
Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  393 

Price $3.95 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.625 x 1.625
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
LTILA54-6S-BL-RC-NBL/125N
SPST
3
Screw
0.83" x 1.45"
15A @ 125VAC, 10A @ 250VAC
3/4 @ 125 to 250V

$8.38 / each

Enter location to check availability
Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  393 

Price $8.38 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4 @ 125 to 250V
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More