Skip Content

Miniature Push Button Switch,6A @ 125V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Miniature Push Button Switch, 6A @ 125V

Price $9.64 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1X692
  • Mfr. Model # 110-SP
  • NSN # 5930-00-857-1998
  • UNSPSC # 39121512
  • Catalog Page # 393
  • Shipping Weight 0.04 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMiniature Push Button Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole1/2" Dia.
  • AC Contact Rating6A @ 125VAC, 3A @ 250VAC
  • Stem Length0.562"
  • Stem Dia. and Thread Size0.524 x 15/32-32UNS-2A
  • Operating Temp. Range32 Degrees to 185 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

how it works

How does the on/off function operate?
Is it on when the button is pushed in and held and then off when released? I need a switch similar to this, but the function would be:
on when pushed and held
off when released.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about eugene is loaded.
Additional information about eugene could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 1X692 switch to which you inquire is maintained. Grainger item number 2X894 is normally open (off), when you push the button, the contact closes (on) for as long as you have your finger on the button.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:57:17.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1X692, prod, sort_default
1 of 1
  • 2015-03-27T19:57:17.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1X692, prod, sort_default
1 of 1