Skip Content

Miniature Push Button Switch,6A @ 125V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Miniature Push Button Switch, 6A @ 125V

Price $8.04 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C566
  • Mfr. Model # P267F-D-RND MTL
  • UNSPSC # 39121512
  • Catalog Page # 393
  • Shipping Weight 0.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMiniature Push Button Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOff/Momentary On
  • TerminalsWire Lead
  • Mounting Hole1/2" Dia.
  • AC Contact Rating6A @ 125VAC, 3A @ 250VAC
  • Stem Length0.46"
  • Stem Dia. and Thread Size0.468" x 15/32-32UNS-2A
  • Operating Temp. Range32 Degrees to 185 Degrees F
  • ColorNickel
  • StandardsUL Recognized/ CSA
  • Recommended UseTo Control Alarm Or Warning Devices, As Well As Test And Measurement Equipment

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T20:19:28.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_10C566, prod, sort_default
  • 2015-03-26T20:19:28.102-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_10C566, prod, sort_default
1 of 1