Skip Content

 
DPST Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DPST Toggle Switch


Technical Specs

  • ItemToggle Switch 
  • Contact FormDPST 
  • Number of Connections
  • Switch FunctionOn/Off 
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
HP
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Terminals
Mounting Hole
AC Contact Rating
HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2GK91-78
1/4" Tab
0.469" Dia.
15A @ 125VAC, 10A @ 250VAC

$10.73 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $10.73 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
2GK721-D-4B-B
1/4" Tab
0.469" Dia.
20A @ 125VAC, 10A @ 250VAC
1-1/2

$8.33 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $8.33 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.469" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1-1/2
2GK51-73
1/4" Tab
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$6.40 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $6.40 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
2GK724-D-4B-B
Screw
0.469" Dia.
20A @ 125VAC, 10A @ 250VAC
1-1/2

$9.74 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $9.74 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.469" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1-1/2
2GK54-73
Screw
0.5" Dia.
15A @ 125VAC, 10A @ 250VAC
3/4

$9.61 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $9.61 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
DK284-73
Screw
0.5" Dia.
16A @ 125VAC, 8A @ 250VAC
1

$10.28 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $10.28 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating16A @ 125VAC, 8A @ 250VAC
  • HP1
EK204-73
Screw
0.5" Dia.
20A @ 125VAC, 10A @ 250VAC
1

$15.13 / each

Toggle Switch,DPST,4 Conn.,On/Off
Catalog Page #  393 

Price $15.13 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1