Skip Content

 
3PDT Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3PDT Toggle Switch

CARLING TECHNOLOGIES


Technical Specs

  • ItemToggle Switch 
  • Contact Form3PDT 
  • Number of Connections
  • TerminalsScrew 
  • Mounting Hole0.5" Dia. 
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC 
  • HP3/4 
Switch Function
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Switch Function
Availability
Price
Qty
HM254-73
On/Off/On

$21.90 / each

Toggle Switch,3PDT,On/Off/On
Catalog Page #  393 

Price: $21.90 / each

Technical Specs

  • ItemToggle Switch
  • Contact Form3PDT
  • Number of Connections9
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
HL254-73
On/On

$22.56 / each

Toggle Switch,3PDT,9 Conn.,On/On
Catalog Page #  393 

Price: $22.56 / each

Technical Specs

  • ItemToggle Switch
  • Contact Form3PDT
  • Number of Connections9
  • Switch FunctionOn/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4