Skip Content

Telescoping Pen Magnet,Clip-on close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Telescoping Pen Magnet, Clip-on

Price $11.58 / each

Please sign in or register to access lists

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 3YWY8
  • Mfr. Model # 17800
  • UNSPSC # 27112109
  • Catalog Page # N/A
  • Shipping Weight 0.74 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTelescoping Pen Magnet
  • TypeClip-on
  • Length (In.)6 1/2 to 25 1/2
  • Extended Length (In.)25-1/2
  • Magnet TypePermanent
  • Pull Capacity (Lb.)1-1/2
  • Handle TypePen
  • Handle MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • FeaturesPocket Clip
  • FunctionFor General Pickup Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Instead of getting on hands and knees to mark where cabinets should be placed in new construction, is there something you make that would allow the user to stand up while marking the floor?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Elise is loaded.
Additional information about Elise could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are not aware of a device currently available for this type of application.
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:40.907-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YWY8, prod, sort_default
1 of 1
  • 2015-06-01T20:06:40.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YWY8, prod, sort_default
1 of 1