Skip Content

T-Shirt,Hunter Green,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

T-Shirt, Hunter Green, L

Price $39.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4JFN8
  • Mfr. Model # K87 HTG REG LRG
  • UNSPSC # 46181526
  • Catalog Page # 2354
  • Catalog Group # D2482
  • Shipping Weight 0.64 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42 to 44"
  • Color Hunter Green
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 30-1/4"
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4.6 out of 5 by 119reviewers.
Rated 5 out of 5 by Carhartt # 1 I have been wearing carhartt for over twenty five years in the construction industry and as far as lm concerned there is nothing else summer fall spring or winter October 18, 2015
Rated 1 out of 5 by , poor quality, sticthing fails, thinner I started buying these shirts in 2012 , quality use to be great, but I am very unhappy with new shirts, sticthing in pockets fail, they are clearly thinner and not as heavy as before. shirt stamp is from a different country now. color fades fast on darker shirts and we use Tide. poor quality . October 6, 2015
Rated 4 out of 5 by Stains I have used these short sleeve shirts for many years - brand new stains remove not a problem; however, the older a shirt gets stains removal not so easy - the color seems to loose some of its luster, even so these shirts are like comfortable shoes - you always wear them - no matter how they look... My motto "comfort first" how it looks is a far second... September 30, 2015
Rated 3 out of 5 by Could be the best shirt on the market Thread always come loose on the pockets leaving a hole. Neck of some of these shirts a big enough to push a basketball through. September 26, 2015
Rated 1 out of 5 by Not what they used to be. I have been wearing these K87 shirts for the past 5 years and have never had a problem up until recently, the material is thinner and lighter weight than I've ever experienced. I hate to switch to a different brand but the older shirts I have don't have much time left, this "original fit" product isn't what it used to be and I'm starting to wonder if Carhartt is really worth the extra penny. Very disappointed. September 26, 2015
Rated 5 out of 5 by the best Great fit durable carheartt is #1 in work wear September 13, 2015
Rated 1 out of 5 by Not what it use to be! Regardless of what is said, The K87 T shirts are not what I use to buy! Thin, Flimsy, Droopy neck, Just an all around disappointment ! I grew up with Carhartt, But the new direction Carhartt is taking with their garments has led me to start looking elsewhere for replacements. 40 years as a tradesmen has taught me one thing, Quality is King, your products are not fit for my Palace. September 3, 2015
Rated 5 out of 5 by Great Shirts these are great work shirts. they last far longer than any other shirts I have tried. They are very comfortable and run true to size. They are so comfortable I wear them often as a casual 'go to town' shirt. September 1, 2015
  • 2015-11-25 T19:32:26.388-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_119, tr_119
  • loc_en_US, sid_4JFN8, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.