Skip Content

Safety Glasses,Unisex,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Unisex, Gray

Price $5.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26KP53
  • Mfr. Model # CH120ST
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stylish, economical eyewear features a lightweight, frameless design with wrap-around coverage.

View More

Technical Specs

  • Item Safety Glasses
  • Series Billings(TM)
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Design Frameless
  • Frame Color Clear
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Straight
  • UV Protection 99% UVA/UVB
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great Glasses These glasses are wonderful they shield the sun and you can see perfectly. May 21, 2015
Rated 5 out of 5 by Great glasses Bought these for my girlfriend for the shooting range and she absolutely loves them. Durable, good clean looking, slim fit under the ear protection. Great glasses - will be buying more. October 16, 2014
Rated 5 out of 5 by great glasses These glasses have held up to everything I put them through. Will be buying more of these October 29, 2013
  • 2016-04-27 T23:05:30.311-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_26KP53, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.