Skip Content

 
6" Steel Toe Boots, Style Number CMW6220 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6" Steel Toe Boots, Style Number CMW6220

Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Brown 
  • Toe Type Steel 
  • Waterproof Yes 
  • Insulated No 
  • Height 6" 
  • Color Brown 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
Size
Please Select
Footwear Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
CMW6220 10M
10
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 10W
10
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 105M
10-1/2
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 105W
10-1/2
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 11M
11
R

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width R
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 11W
11
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 115M
11-1/2
R

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width R
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 115W
11-1/2
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 12M
12
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 12W
12
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 13M
13
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 13W
13
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 14W
14
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 15W
15
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 15
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 8M
8
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 8W
8
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 85M
8-1/2
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 85W
8-1/2
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 9M
9
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 9W
9
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 95M
9-1/2
M

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
CMW6220 95W
9-1/2
W

$222.86 / pair

Enter location to check availability
Catalog Page #  2158 

Price $222.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Heel Height 1/2"
  • Waterproof Type Full Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More