Skip Content

General Utility Mechanics Gloves, Thermo Plastic Rubber Palm Material, Gray, L/XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Utility Mechanics Gloves, Thermo Plastic Rubber Palm Material, Gray, L/XL, PR 1

Price $22.54 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11M527
  • Mfr. Model # A591
  • UNSPSC # 46181504
  • Catalog Page # 2291
  • Catalog Group # H0335
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L/XL
  • Color Gray
  • Palm Material Thermo Plastic Rubber
  • Palm Construction Seamless
  • Back Material Cotton/Nylon/Spandex Blend
  • Knuckle Padding Material Thermoplastic Rubber
  • Cuff Safety
  • Finger Style Full
  • Lining Unlined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 1.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Not a work glove I have worked in the shipping industry for 6 years. I have tried every glove that has claimed to be for that industry. I have spent a lot of time and money testing every one giving it it's fair chance, including these gloves. I really wanted them to be the best because I love Carhartt. They are far from the best unfortunately. they do not stand up to the work even for a day. the design is meant to look cool but not to function. the raised treads on the fingers serve no purpose, they hinder overall grip and are the main point of contact with surfaces (in my case, cardboard boxes of varying sizes and weights) which causes them to be the main point of strain when lifting. the treads are tugged with each box and are quickly separated from the body of the glove and tear away. the longer the gloves are in use the worse they perform. i gave them multiple chances and they never lasted a full work day. not the Carhartt quality for the Carhartt price. I would advise Carhartt to discontinue these or to stop putting the raised treads on them. a smooth rubber surface doesnt look cool, but it's what works. November 19, 2013
Rated 2 out of 5 by Great Concept These are a great idea however not as durable as they suggest. After 2 hours of stacking firewood, both gloves split in the area between the thumb and pointer finger. The right glove actually tore through the fabric. All that I was doing was flexing the glove by gripping firewood pieces. For a durable glove i wouldn't expect that to happen. If the molded rubber was a little more flexible maybe this wouldnt happen and the glove would be perfect. November 24, 2012
Rated 2 out of 5 by not as good as i thought The gloves restrict hand movement and keeps your hands semi closed I ordered these gloves according to the sites specs, Maybe if i went with the next size up they might be better, I dont know. January 22, 2012
  • 2015-11-24 T19:22:02.828-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_11M527, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.