Skip Content

Long Sleeve T-Shirt,Navy,XLT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Long Sleeve T-Shirt, Navy, XLT

Price $53.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JFA8
  • Mfr. Model # K126 NVY TLL XLG
  • UNSPSC # 46181526
  • Catalog Page # 2132
  • Catalog Group # D2487
  • Shipping Weight 0.96 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a rib-knit crew neck and cuffs, this jersey-knit shirt has a left chest pocket with a sewn-on Carhartt® logo. The side-seamed construction minimizes twisting.

View More

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size XLT
  • Fits Chest Size 46" to 48"
  • Color Navy
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 31-1/4"
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 43reviewers.
Rated 3 out of 5 by Some shirts are better than others. I like the fact that these long-sleeve shirts have pockets. I originally bought 3 different colors in October 2014 and they are still holding up well. In October 2015 I bought 2 more different colors; a green one and a dark gray one. I rarely sweat when I wear these shirts, but a few weeks ago I was doing some strenuous work that made me sweat. Because of this, both of these shirts have extensive orange stains around the armpits and are now damaged (it does not wash out). I will only wear these around the house as I will not be seen in public wearing them. This has only happened to the last two I bought! April 11, 2016
Rated 4 out of 5 by quality. product Made out of quality material and very durable for the working class! March 30, 2016
Rated 4 out of 5 by Carhartt vs LLBean I love long-sleeve pocket T-shirts. I wear one most every day year-round. I recently switched from LLBean shirts to Carhartt because the LLBean shirts tend to wear out at the seam between cuff and sleeve. in comparison, the LLBean T-shirt is made with smoother, lighter weight cotton and feels more comfortable, whereas the Carhartt T-shirt is made with a heavier, coarser cotton and feels more durable. I expect it will last longer. The Carhartt also has a deeper, wider pocket which better secures either my glasses or iPhone. March 20, 2016
Rated 1 out of 5 by I would love the shirt if it fit I did the extensive sizing help checklist thing and it instructed me to get an XL tall. I'm am 6 foot 4 and 185 pounds so I thought I am probably not worthy of that size. Decided to go wth an Large tall. Got it in the mail the other day. The thing hangs down to my knees. Basically looks like a snuggie. I'm going to have to run this thing through the hot washer and dryer about 40x to even give it a chance. Shoot for 2 - 4 sizes smaller than usual if you want to make an attempt at this beast March 10, 2016
Rated 5 out of 5 by Great quality I have more than 12 of these shirts and wear to work all winter long. All of them fit perfectly except for the gray as it is not the same material. Will buy more when these wear out. March 6, 2016
Rated 5 out of 5 by great products very comfortable shirts March 5, 2016
Rated 5 out of 5 by One of the best tshirt I ever bought I am a fellow french mate, on a trip to America I bought this AMAZING tshirt because it "looked nice and durable".IT IS, BUY IT NOW. It's hard to find a long sleeve tshirt that would be overall the same quality (impossible).Really comfortable and even though I'm not a murican worker I like this product.Yeah I think i'm done writing, so.. good stuff, goes with everything, strong, quality!!! January 15, 2016
Rated 1 out of 5 by Disappointed in new blend. What happened to !00% Cotton, !00% Cotton, !00% Algodon made in Honduras???? I ordered this year and the blend is not for work, not for warmth just a dress T shirt. My guy does not want them. Will be returning them.. Go back to making them out of the 100% Cotton. December 14, 2015
  • 2016-05-02 T01:50:23.923-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_43, tr_43
  • loc_en_US, sid_4JFA8, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.