Skip Content

Knit Cap,Bright Lime,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knit Cap, Bright Lime, Universal

Price $14.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ULC1
  • Mfr. Model # A18 BLM OFA
  • UNSPSC # 53102503
  • Catalog Page # 2260
  • Catalog Group # D2583
  • Shipping Weight 0.22 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnit Cap
  • StyleWatch Cap
  • SizeUniversal
  • ColorBright Lime
  • MaterialAcrylic
  • CoversHead, Ears
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cap is stretchable rib-knit for warmth and comfort.

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 49reviewers.
Rated 5 out of 5 by fantastic I love this hat! It fits perfectly and is incredibly comfortable. I have it in multiple colors, but I have to agree with the reviewer below that it would be great if they produced this hat in white for low visibility in the snow. I'd be the first to purchase it in white! August 29, 2014
Rated 5 out of 5 by Great Hat This beautiful hat replaced my OLD beat up Carhartt of almost 10 years. Unfortunately, I wore this new one for about 3 days and then misplaced it, lost it, or it got thrown into the recycle, Really ticked me off. I think I will wait until next fall to order the replacement......less chance of losing it. I have NEVER lost a hat in my life ...til now!Maybe I should order two. I wanted RED but it was out of stock..I got the grey and it was really a nice color...very neutral April 9, 2014
Rated 5 out of 5 by Great quality hat I purchased this hat for my boyfriend, as his last one was quite old and worn out. He just loved his old one and wore it all the time.The quality of the hat is wonderful; it's very thick and well made. My boyfriend said that it seems like a slightly different material than his old hat. It's also pretty tight on him, but I think that's mainly because the old one is stretched out from so much use.The price of the hat was very reasonable, with free shipping, which is always a plus. The website is well organized and easy to find what you're looking for and the buying process was quick and easy. The hat arrived exactly when expected. Overall, I'm very pleased with the purchase.Thank you Carhartt for your great products! :) January 2, 2014
Rated 5 out of 5 by Just Get Several I have a bunch of these. I love the selection, just wish they would make a white one for low-visibility in the snow. December 2, 2013
Rated 5 out of 5 by acrylic watch hat I like the hat it is good for cold weather October 25, 2013
Rated 5 out of 5 by Warm toque Son had grey Carhartt toque for a long time and wore it always. I thought it was time for a new one. He loves the new bright orange toque. October 21, 2013
Rated 5 out of 5 by the Beanie I was very happy to receive the beanie, it shipped very fast. I cannot think of one bad thing about the beanie to say. Fully functional, keeps my head warm on the cold mornings and is comfortable enough to wear all day. Thanks carhartt! April 16, 2013
Rated 5 out of 5 by Hat Carhartt quality is always the best, so this purchase was no different. This is the first time I ordered online from Carhartt, and I was not disappointed. It was easy navigating the website and the order was delivered exactly on time...no hassles, no problems. Thanks for quality products. If my local retailers have sold out of a product I am looking for, I will order online again. April 14, 2013
  • 2015-09-02T19:40:54.111-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_49, tr_49
  • loc_en_US, sid_4ULC1, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.