Skip Content

 
Jacket,Insulated,Brown,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jacket


Technical Specs

  • ItemJacket 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
109 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Color
Material
Fits Chest Size
Length
Lining Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
J130 211 REG XXL
Men's
No
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,2XL
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • Size2XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB REG XXL
Men's
No
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,2XL
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • Size2XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB TLL XXL
Men's
No
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,2XLT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 TLL XXL
Men's
No
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,2XLT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 REG LRG
Men's
No
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,L
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB REG LRG
Men's
No
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,L
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB TLL LRG
Men's
No
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
27-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,LT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 TLL LRG
Men's
No
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
27-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,LT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 REG MED
Men's
No
M
Brown
100% Cotton Sandstone Duck
38 to 40"
25-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,M
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeM
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size38 to 40"
  • Length25-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB REG MED
Men's
No
M
Brown
100% Cotton Sandstone Duck
38 to 40"
25-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,M
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeM
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size38 to 40"
  • Length25-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 REG XLG
Men's
No
XL
Brown
100% Cotton Sandstone Duck
46 to 48"
26-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,XL
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeXL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size46 to 48"
  • Length26-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB REG XLG
Men's
No
XL
Brown
100% Cotton Sandstone Duck
46 to 48"
26-1/2"
Quilted Flannel/Nylon

$212.75 / each

Jacket,No Insulation,Brown,XL
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeXL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size46 to 48"
  • Length26-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 DKB TLL XLG
Men's
No
XL Tall
Brown
100% Cotton Sandstone Duck
46 to 48"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,XLT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeXL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size46 to 48"
  • Length28-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J130 211 TLL XLG
Men's
No
XL Tall
Brown
100% Cotton Sandstone Duck
46 to 48"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Jacket,No Insulation,Brown,XLT
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedNo
  • SizeXL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size46 to 48"
  • Length28-1/2"
  • Lining MaterialQuilted Flannel/Nylon
J141 BLK REG XXL
Men's
Yes
2XL
Black
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,2XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BLK REG XXL
Men's
Yes
2XL
Black
100% Ring Spun Cotton Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

Delivery date unavailable

$131.75 / each

Jacket,Insulated,Black,2XL
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBlack
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J001 BRN REG XXL
Men's
Yes
2XL
Brown
100% Cotton Duck
50 to 52"
26-1/2"
Blanket/Quilted Nylon

$95.95 / each

Jacket,Insulated,Brown,2XL
Catalog Page #  2350 

Price $95.95 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBrown
  • Material100% Cotton Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J97 DKB REG XXL
Men's
Yes
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,2XL
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 DKB REG XXL
Men's
Yes
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,2XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 211 REG XXL
Men's
Yes
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,2XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BRN REG XXL
Men's
Yes
2XL
Brown
100% Ring Spun Cotton Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

Delivery date unavailable

$131.75 / each

Jacket,Insulated,Brown,2XL
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL
  • ColorBrown
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size50 to 52"
  • Length26-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J141 BLK TLL XXL
Men's
Yes
2XL Tall
Black
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,2XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BLK TLL XXL
Men's
Yes
2XL Tall
Black
100% Ring Spun Cotton Duck
50 to 52"
28-1/2"
Quilted Nylon/Polyester

Limited Quantity Available

$118.58 / each

Jacket,Insulated,Black,2XLT
Catalog Page #  2350 

Clearance Price $118.58 / each

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBlack
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J001 BRN TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Duck
50 to 52"
28-1/2"
Blanket/Quilted Nylon

$95.95 / each

Jacket,Insulated,Brown,2XLT
Catalog Page #  2350 

Price $95.95 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J97 DKB TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,2XLT
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 DKB TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,2XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 211 TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
28-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,2XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BRN TLL XXL
Men's
Yes
2XL Tall
Brown
100% Ring Spun Cotton Duck
50 to 52"
28-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Brown,2XLT
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size2XL Tall
  • ColorBrown
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size50 to 52"
  • Length28-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J141 BLK REG 3XL
Men's
Yes
3XL
Black
100% Cotton Sandstone Duck
54 to 56"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,3XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BLK REG 3XL
Men's
Yes
3XL
Black
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Black,3XL
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBlack
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J001 BRN REG 3XL
Men's
Yes
3XL
Brown
100% Cotton Duck
54 to 56"
27-1/2"
Blanket/Quilted Nylon

Delivery date unavailable

$95.95 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  2350 

Price $95.95 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • Material100% Cotton Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J97 DKB REG 3XL
Men's
Yes
3XL
Brown
100% Cotton Sandstone Duck
54 to 56"
27-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J002 BRN REG 3XL
Men's
Yes
3XL
Brown
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J141 211 REG 3XL
Men's
Yes
3XL
Brown
Cotton Sandstone Duck
54 to 56"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 DKB REG 3XL
Men's
Yes
3XL
Brown
Cotton Sandstone Duck
54 to 56"
27-1/2"
Sherpa/Quilted Nylon

Product ships within 5 business days from supplier

$248.75 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 211 TLL 3XL
Men's
Yes
3XL
Brown
Cotton Sandstone Duck
54 to 56"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,3XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 BLK TLL 3XL
Men's
Yes
3XL Tall
Black
100% Cotton Sandstone Duck
54 to 56"
29-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,3XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL Tall
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length29-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J97 DKB TLL 3XL
Men's
Yes
3XL Tall
Brown
100% Cotton Sandstone Duck
54 to 56"
29-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,3XLT
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length29-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 DKB TLL 3XL
Men's
Yes
3XL Tall
Brown
Cotton Sandstone Duck
54 to 56"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,3XL Tall
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size3XL Tall
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size54 to 56"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 BLK REG 4XL
Men's
Yes
4XL
Black
100% Cotton Sandstone Duck
58 to 60"
27-1/2"
Sherpa/Quilted Nylon

Product ships within 5 business days from supplier

$248.75 / each

Jacket,Insulated,Black,4XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J97 DKB REG 4XL
Men's
Yes
4XL
Brown
100% Cotton Sandstone Duck
58 to 60"
27-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,4XL
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length27-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 DKB REG 4XL
Men's
Yes
4XL
Brown
Cotton Sandstone Duck
58 to 60"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,4XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 211 REG 4XL
Men's
Yes
4XL
Brown
Cotton Sandstone Duck
58 to 60"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,4XL
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 BLK TLL 4XL
Men's
Yes
4XL Tall
Black
100% Cotton Sandstone Duck
58 to 60"
29-1/2"
Sherpa/Quilted Nylon

Product ships within 5 business days from supplier

$248.75 / each

Jacket,Insulated,Black,4XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL Tall
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length29-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J97 DKB TLL 4XL
Men's
Yes
4XL Tall
Brown
100% Cotton Sandstone Duck
58 to 60"
29-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,4XLT
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length29-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 211 TLL 4XL
Men's
Yes
4XL Tall
Brown
Cotton Sandstone Duck
58 to 60"
29-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,4XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL Tall
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length29-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 DKB TLL 4XL
Men's
Yes
4XL Tall
Brown
Cotton Sandstone Duck
58 to 60"
29-1/2"
Sherpa/Quilted Nylon

Product ships within 5 business days from supplier

$248.75 / each

Jacket,Insulated,Brown,4XLT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size4XL Tall
  • ColorBrown
  • MaterialCotton Sandstone Duck
  • Fits Chest Size58 to 60"
  • Length29-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J97 DKB REG 5XL
Men's
Yes
5XL
Brown
100% Cotton Sandstone Duck
62 to 64"
28-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,5XL
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • Size5XL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size62 to 64"
  • Length28-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 BLK REG LRG
Men's
Yes
L
Black
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,L
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BLK REG LRG
Men's
Yes
L
Black
100% Ring Spun Cotton Duck
42 to 44"
25-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Black,L
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBlack
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J001 BRN REG LRG
Men's
Yes
L
Brown
100% Cotton Duck
42 to 44"
25-1/2"
Blanket/Quilted Nylon

$95.95 / each

Jacket,Insulated,Brown,L
Catalog Page #  2350 

Price $95.95 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBrown
  • Material100% Cotton Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J97 DKB REG LRG
Men's
Yes
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,L
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 211 REG LRG
Men's
Yes
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,L
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J141 DKB REG LRG
Men's
Yes
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,L
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BRN REG LRG
Men's
Yes
L
Brown
100% Ring Spun Cotton Duck
42 to 44"
25-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Brown,L
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL
  • ColorBrown
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size42 to 44"
  • Length25-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J141 BLK TLL LRG
Men's
Yes
L Tall
Black
100% Cotton Sandstone Duck
42 to 44"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Black,LT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL Tall
  • ColorBlack
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon
J002 BLK TLL LRG
Men's
Yes
L Tall
Black
100% Ring Spun Cotton Duck
42 to 44"
27-1/2"
Quilted Nylon/Polyester

$131.75 / each

Jacket,Insulated,Black,LT
Catalog Page #  2350 

Price $131.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL Tall
  • ColorBlack
  • Material100% Ring Spun Cotton Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialQuilted Nylon/Polyester
J001 BRN TLL LRG
Men's
Yes
L Tall
Brown
100% Cotton Duck
42 to 44"
27-1/2"
Blanket/Quilted Nylon

$95.95 / each

Jacket,Insulated,Brown,LT
Catalog Page #  2350 

Price $95.95 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL Tall
  • ColorBrown
  • Material100% Cotton Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J97 DKB TLL LRG
Men's
Yes
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
27-1/2"
Blanket/Quilted Nylon

$180.50 / each

Jacket,Insulated,Brown,LT
Catalog Page #  NA

Price $180.50 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialBlanket/Quilted Nylon
J141 DKB TLL LRG
Men's
Yes
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
27-1/2"
Sherpa/Quilted Nylon

$248.75 / each

Jacket,Insulated,Brown,LT
Catalog Page #  2350 

Price $248.75 / each

Technical Specs

  • ItemJacket
  • GenderMen's
  • InsulatedYes
  • SizeL Tall
  • ColorBrown
  • Material100% Cotton Sandstone Duck
  • Fits Chest Size42 to 44"
  • Length27-1/2"
  • Lining MaterialSherpa/Quilted Nylon