Skip Content

Jacket,Insulated,Brown,LT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jacket, Insulated, Brown, LT

Price $256.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JER6
  • Mfr. Model # J141 DKB TLL LRG
  • UNSPSC # 46181533
  • Catalog Page # 2129
  • Catalog Group # D2519
  • Shipping Weight 3.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microsanded and garment washed, this sherpa-lined jacket is designed with 100% 12-oz. cotton duck made with plied (double) yarns. It has pleated elbows and inner sleeves, and rib-knit storm cuffs. The attached sherpa-lined hood has a drawcord closure. Additional features include a left-chest pocket with a zipper closure, two inside pockets, and two sherpa-lined, lower-front pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L Tall
  • Fits Chest Size 42 to 44"
  • Color Brown
  • Length 27-1/2"
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Sherpa/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.9 out of 5 by 55reviewers.
Rated 5 out of 5 by Stylish, yet Rugged!! So stylish my wife picked it out for me!! I noticed as an extra bonus the inside pockett has a slanted zipper for a small concealed carry for a right handed shooter! The wind does not go through this coat and or hood!!! January 10, 2016
Rated 5 out of 5 by 8 years strong Purchased this jacket right after hurricane IkeI wore all through high school, college and got into the oilfield and have been using it sinceWorks just as good as the day I bought itOnly wear has been in the cuffs but nothing drasticThis jacket has held up great January 1, 2016
Rated 3 out of 5 by Runs small I purchaced this item about a week ago and when it arrived, i was really excited because winter is coming and so is the cold weather. I have had a similar carhartt jacket before and i loved it. Sadly, i was dissapointed becuase i am normally an adult small, but when i tried it on, i couldnt even zipper it. So now i will have to send it back and order a new one before the snow comes. October 24, 2015
Rated 5 out of 5 by Perfect for most* needs This has been my go-to jacket for over 6 years. It's perfect for temperatures of 40-60*F with a T-shirt on underneath and as low as 20* with a sweatshirt underneath. I wore this jacket through 4 years of college in Connecticut winters and 2 more back home in rural Pennsylvania. The quality is outstanding. In 6 years of heavy use I've noticed nothing but slight wear on the cuffs and slight color fade indicative of a well-seasoned coat. The extra fabric below the arms allows for great range of motion without sacrificing a fashionable fit on the body. I'm 5'9" 200lb with 44" chest and the L size is perfect. I highly suggest this jacket. October 17, 2015
Rated 5 out of 5 by 8 long years Best Carhartt coat ever owned. I am retiring mine after eight winters of service on my dairy farm. the hood and the tail are the best parts, plus it fit just right from day one and always kept me warm. March 30, 2015
Rated 5 out of 5 by Great Jacket I've had this jacket for 2 years now. I have it in marsh color which I believe is now discontinued. Jacket keeps you warm. the Sherpa lining is nice and toasty. it moves and flexes great and doesn't bind up. One of the best jackets I have ever bought. January 28, 2014
Rated 5 out of 5 by Comfortable I love wearing this jacket. It is unrivaled in comfort and looks good too, January 1, 2014
Rated 5 out of 5 by Excellent product I bought this jacket for my son and he loved it! He already had a carhartt jacket that we bought him a few years ago but he wears it for work (construction) and of course he has caulk and paint all over it so we thought we would buy him another one. I would recommend all carhartt products! Can't beat the quality. January 1, 2014
  • 2016-02-06 T20:04:07.900-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_55, tr_55
  • loc_en_US, sid_4JER6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.