Skip Content

 
Hooded Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hooded Jacket

Technical Specs

  • Item Hooded Jacket 
  • Gender Men's 
  • Insulated Yes 
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
74 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Material
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
J140 BLK REG XXL
2XL
Black
100% Ring Spun Cotton Duck
50" to 52"
26-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 26-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG XXL
2XL
Black
100% Ring Spun Cotton Duck
50 to 52"
26-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK REG XXL
2XL
Black
1000 Denier Condura(R) Nylon
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$216.50 / each

Enter location to check availability
Catalog Page #  2129 

Price $216.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 DNY REG XXL
2XL
Blue
100% Ring Spun Cotton Duck
50 to 52"
26-1/2"
100% Polyester Thermal

$120.20 / each

Enter location to check availability
Catalog Page #  NA

Price $120.20 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN REG XXL
2XL
Brown
100% Ring Spun Cotton Duck
50" to 52"
26-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 26-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN REG XXL
2XL
Brown
100% Ring Spun Cotton Duck
50 to 52"
26-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK TLL XXL
2XL Tall
Black
100% Ring Spun Cotton Duck
50" to 52"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $209.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 28-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK TLL XXL
2XL Tall
Black
100% Ring Spun Cotton Duck
50 to 52"
28-1/2"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 28-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK TLL XXL
2XL Tall
Black
1000 Denier Condura(R) Nylon
50 to 52"
28-1/2"
Quilted Nylon/Polyester

$230.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $230.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 50 to 52"
  • Length 28-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 DNY TLL XXL
2XL Tall
Blue
100% Ring Spun Cotton Duck
50 to 52"
28-1/2"
100% Polyester Thermal

$132.25 / each

Enter location to check availability
Catalog Page #  NA

Price $132.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 28-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN TLL XXL
2XL Tall
Brown
100% Ring Spun Cotton Duck
50" to 52"
28-1/2"
Quilted Flannel/Nylon

$209.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $209.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 28-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN TLL XXL
2XL Tall
Brown
100% Ring Spun Cotton Duck
50 to 52"
28-1/2"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50 to 52"
  • Length 28-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK REG 3XL
3XL
Black
100% Ring Spun Cotton Duck
54 to 56"
26-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 26-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG 3XL
3XL
Black
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK REG 3XL
3XL
Black
1000 Denier Condura(R) Nylon
54 to 56"
27-1/2"
Quilted Nylon/Polyester

$226.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $226.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 DNY REG 3XL
3XL
Blue
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
100% Polyester Thermal

$132.25 / each

Enter location to check availability
Catalog Page #  NA

Price $132.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J131 BRN REG 3XL
3XL
Brown
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN REG 3XL
3XL
Brown
100% Ring Spun Cotton Duck
54 to 56"
27-1/2"
Quilted Flannel/Nylon

$187.50 / each

Enter location to check availability
Catalog Page #  NA

Price $187.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK TLL 3XL
3XL Tall
Black
100% Ring Spun Cotton Duck
54 to 56"
29-1/2"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK TLL 3XL
3XL Tall
Black
100% Ring Spun Cotton Duck
54 to 56"
29-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material Quilted Flannel/Nylon
J133 BLK TLL 3XL
3XL Tall
Black
1000 Denier Condura(R) Nylon
54 to 56"
29-1/2"
Quilted Nylon/Polyester

$208.75 / each

Enter location to check availability
Catalog Page #  NA

Price $208.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 BRN TLL 3XL
3XL Tall
Brown
100% Ring Spun Cotton Duck
54 to 56"
29-1/2"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN TLL 3XL
3XL Tall
Brown
100% Ring Spun Cotton Duck
54 to 56"
29-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material Quilted Flannel/Nylon
J140 BLK REG 4XL
4XL
Black
100% Ring Spun Cotton Duck
58" to 60"
27-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG 4XL
4XL
Black
100% Ring Spun Cotton Duck
58 to 60"
27-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58 to 60"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK REG 4XL
4XL
Black
1000 Denier Condura(R) Nylon
58 to 60"
27-1/2"
Quilted Nylon/Polyester

$226.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $226.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 58 to 60"
  • Length 27-1/2"
  • Lining Material Quilted Nylon/Polyester
J140 BRN REG 4XL
4XL
Brown
100% Ring Spun Cotton Duck
58" to 60"
27-1/2"
Quilted Flannel/Nylon

$187.50 / each

Enter location to check availability
Catalog Page #  NA

Price $187.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN REG 4XL
4XL
Brown
100% Ring Spun Cotton Duck
58 to 60"
27-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58 to 60"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK TLL 4XL
4XL Tall
Black
100% Ring Spun Cotton Duck
58" to 60"
29-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 29-1/2"
  • Lining Material Quilted Flannel/Nylon
J133 BLK TLL 4XL
4XL Tall
Black
1000 Denier Condura(R) Nylon
58 to 60"
29-1/2"
Quilted Nylon/Polyester

$208.75 / each

Enter location to check availability
Catalog Page #  NA

Price $208.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 58 to 60"
  • Length 29-1/2"
  • Lining Material Quilted Nylon/Polyester
J140 BRN TLL 4XL
4XL Tall
Brown
100% Ring Spun Cotton Duck
58" to 60"
29-1/2"
Quilted Flannel/Nylon

$187.50 / each

Enter location to check availability
Catalog Page #  NA

Price $187.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 29-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN TLL 4XL
4XL Tall
Brown
100% Ring Spun Cotton Duck
58 to 60"
29-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58 to 60"
  • Length 29-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK REG 5XL
5XL
Black
100% Ring Spun Cotton Duck
62" to 64"
28-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 62" to 64"
  • Length 28-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG 5XL
5XL
Black
100% Ring Spun Cotton Duck
62 to 64"
28-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 62 to 64"
  • Length 28-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK REG 5XL
5XL
Black
1000 Denier Condura(R) Nylon
62 to 64"
28-1/2"
Quilted Nylon/Polyester

$208.75 / each

Enter location to check availability
Catalog Page #  NA

Price $208.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 62 to 64"
  • Length 28-1/2"
  • Lining Material Quilted Nylon/Polyester
J140 BRN REG 5XL
5XL
Brown
100% Ring Spun Cotton Duck
62" to 64"
28-1/2"
Quilted Flannel/Nylon

$199.25 / each

Enter location to check availability
Catalog Page #  NA

Price $199.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 62" to 64"
  • Length 28-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN REG 5XL
5XL
Brown
100% Ring Spun Cotton Duck
62 to 64"
28-1/2"
100% Polyester Thermal

$182.25 / each

Enter location to check availability
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 62 to 64"
  • Length 28-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK REG LRG
L
Black
100% Ring Spun Cotton Duck
42" to 44"
25-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 25-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG LRG
L
Black
100% Ring Spun Cotton Duck
42 to 44"
25-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J133 BLK REG LRG
L
Black
1000 Denier Condura(R) Nylon
42" to 44"
25-1/2"
Quilted Nylon/Polyester

$216.50 / each

Enter location to check availability
Catalog Page #  2129 

Price $216.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 42" to 44"
  • Length 25-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 DNY REG LRG
L
Blue
100% Ring Spun Cotton Duck
42 to 44"
25-1/2"
100% Polyester Thermal

$120.20 / each

Enter location to check availability
Catalog Page #  NA

Price $120.20 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN REG LRG
L
Brown
100% Ring Spun Cotton Duck
42" to 44"
25-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 25-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN REG LRG
L
Brown
100% Ring Spun Cotton Duck
42 to 44"
25-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK TLL LRG
L Tall
Black
100% Ring Spun Cotton Duck
42" to 44"
27-1/2"
Quilted Flannel/Nylon

$209.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $209.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK TLL LRG
L Tall
Black
100% Ring Spun Cotton Duck
42 to 44"
31"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 31"
  • Lining Material 100% Polyester Thermal
J133 BLK TLL LRG
L Tall
Black
1000 Denier Condura(R) Nylon
42 to 44"
31"
Quilted Nylon/Polyester

$230.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $230.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 42 to 44"
  • Length 31"
  • Lining Material Quilted Nylon/Polyester
J131 DNY TLL LRG
L Tall
Blue
100% Ring Spun Cotton Duck
42 to 44"
27-1/2"
100% Polyester Thermal

$132.25 / each

Enter location to check availability
Catalog Page #  NA

Price $132.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 27-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN TLL LRG
L Tall
Brown
100% Ring Spun Cotton Duck
42" to 44"
27-1/2"
Quilted Flannel/Nylon

$209.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $209.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN TLL LRG
L Tall
Brown
100% Ring Spun Cotton Duck
42 to 44"
31"
100% Polyester Thermal

$187.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $187.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42 to 44"
  • Length 31"
  • Lining Material 100% Polyester Thermal
J131 BLK REG MED
M
Black
100% Ring Spun Cotton Duck
38" to 40"
25-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK REG MED
M
Black
100% Ring Spun Cotton Duck
38" to 40"
25-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 25-1/2"
  • Lining Material Quilted Flannel/Nylon
J133 BLK REG MED
M
Black
1000 Denier Condura(R) Nylon
38 to 40"
25-1/2"
Quilted Nylon/Polyester

$216.50 / each

Enter location to check availability
Catalog Page #  2129 

Price $216.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 38 to 40"
  • Length 25-1/2"
  • Lining Material Quilted Nylon/Polyester
J131 DNY REG MED
M
Blue
100% Ring Spun Cotton Duck
38 to 40"
25-1/2"
100% Polyester Thermal

$120.20 / each

Enter location to check availability
Catalog Page #  NA

Price $120.20 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Blue
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38 to 40"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J140 BRN REG MED
M
Brown
100% Ring Spun Cotton Duck
38" to 40"
25-1/2"
Quilted Flannel/Nylon

$217.25 / each

Enter location to check availability
Catalog Page #  2129 

Price $217.25 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 25-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BRN REG MED
M
Brown
100% Ring Spun Cotton Duck
38 to 40"
25-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38 to 40"
  • Length 25-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK TLL MED
M Tall
Black
100% Ring Spun Cotton Duck
38" to 40"
27-1/2"
Quilted Flannel/Nylon

$182.00 / each

Enter location to check availability
Catalog Page #  NA

Price $182.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J140 BRN TLL MED
M Tall
Brown
100% Ring Spun Cotton Duck
38" to 40"
27-1/2"
Quilted Flannel/Nylon

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 27-1/2"
  • Lining Material Quilted Flannel/Nylon
J131 BLK REG SML
S
Black
100% Ring Spun Cotton Duck
34 to 36"
24-1/2"
100% Polyester Thermal

$167.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $167.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 34 to 36"
  • Length 24-1/2"
  • Lining Material 100% Polyester Thermal
J140 BLK REG SML
S
Black
100% Ring Spun Cotton Duck
34 to 36"
24-1/2"
Quilted Flannel/Nylon

$170.75 / each

Enter location to check availability
Catalog Page #  NA

Price $170.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 34 to 36"
  • Length 24-1/2"
  • Lining Material Quilted Flannel/Nylon
J133 BLK REG SML
S
Black
1000 Denier Condura(R) Nylon
34 to 36"
24-1/2"
Quilted Nylon/Polyester

$187.75 / each

Enter location to check availability
Catalog Page #  NA

Price $187.75 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 34 to 36"
  • Length 24-1/2"
  • Lining Material Quilted Nylon/Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More