Skip Content

Hooded Jacket,Insulated,Brown,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hooded Jacket, Insulated, Brown, 2XL

Price $204.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4JEN9
  • Mfr. Model # J140 BRN REG XXL
  • UNSPSC # 46181533
  • Catalog Page # 2350
  • Catalog Group # D2524
  • Shipping Weight 3.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50 to 52"
  • Color Brown
  • Length 26-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Flannel/Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Firm-Hand Duck
Feature attached quilted-flannel lined hood with drawcord closure. Include 2 inside pockets and 2 large lower-front pockets. Rib-knit cuffs and waistband.
• J140 - Active Jackets, Quilted-Flannel Lined

Alternate Products

Rated 4.8 out of 5 by 104reviewers.
Rated 4 out of 5 by one washing for the J140 I liked it before it got washed but, after being washed by the girlfriend it seems to not be the same. the bottom cuff had loosened letting cold air in around the waist and shrunk in a way that caused the zipper to bunch up. the hood feels as if that also shrunk and over comfort is not the same with hands in the external pockets it puts pressure on to the back of the neck and nothing on the shoulders kind of give a hunch back kind of feel.wish she never washed it after it being one year old jacketI would have waited to wash it for a few more years(3-10 years) or mainly if excrement of something ended up on or in it.this jacket should really be dry cleaned or washed in cold delicates and hung dry do to NO pre shrinking of fabrics before production from Carhartt.I love the B01 pants are great for work plus padding can be added for the knees. the 100615 Hooded Sweatshirt is nice and warm for fall and the added pocket for cellphone or something is great. the K87 and K126 shirts feel good. got the J97 from one of the jobs I had with my name on it and hoping the J162 is as good as it sounds. I like how well Carhartt holds up but, anyone who wears as much or more of Carhartt knows what sizes fit best after being washed for more of a true fit. so I know there isn't a lot of tweaking that can be done with out a personal tailor. so for that, Carhartt is a solid 80%- 90% great gear over most brands in stores for the working blue caller. November 2, 2015
Rated 5 out of 5 by great product I've had one of these jackets for over eight years & put it thru all types of abuse. I'm an over the road truck driver & work in all types of weather conditions. have snagged it on sharp metal many times & still has no rips or holes. this jacket is tough I assure you. I'm back ordering another one only for the new feel and comfort. if you work outdoors this jacket is the one for you. in cold weather its like you're wearing a blanket. quality product, highly recommend. October 31, 2015
Rated 5 out of 5 by Great Jacket We have three in our house, one has a broken zipper, Carhartt is sending out replacement parts, no charge. PURE MICHIGAN! October 14, 2015
Rated 5 out of 5 by I have wore this coat through three winters now, it has kept me warm through days of working outside in the storms. It is my go-to coat now for cold fall and winter days. I have to layer up more on my bottoms just to keep me as warm as this coat and a long sleeve shirt. September 23, 2015
Rated 5 out of 5 by best purchase I couldn't pass this up! March 21, 2015
Rated 3 out of 5 by Disapointing I've had several carhartt coats coveralls & jeansThe quality of this is far below what I was used to.After a month and a trip through the washer one of the grommets for the drawstring is falling off the fabric around the sleeve is fraying.Also the cut seems way more generous around the waist than my old one, the cold air comes right in. Have pics but couldnt post February 10, 2015
Rated 5 out of 5 by If you like Carhartt, You'll LOVE this jacket This jacket is awesome! You can be warm and comfortable at freezing temperatures with just a t-shirt underneath; I risked my health and tried it for myself when it was -3 today (26 Fahrenheit). It's a little stiff out of the box but that's to be expected. I've read reviews before trying this jacket on myself, so I went with a size smaller than I usually do: I'm usually M or L, but this time I went with S. It's a snug fit but stylish, so I'll pass this on:If you want to look good, get a size below. If you want it functional, such as to bundle up while working outdoors for long periods of time and more range of motion out of the box, get your regular size.I can't see myself layering *too* much because it'll be tight, but I won't need to because the jacket provides good warmth on its own.The hood was a little annoying at first, I'll admit. It was sticking way up, nor did it fit my head properly because it was so stiff. Since I'm an impatient person and don't want to wait a few weeks to break it in, I came up with a solution that will probably help anyone who found the stiff hood to be an inconvenience:Get a rubber mallet, put a bag over it so it doesn't leave your hood dirty, and hammer the hood from the inside and outside for a bit. Be careful not to hit the zipper or the drawstring eyelets because you'll damage them. Just hammer it lightly for a few minutes on both sides, and it'll be perfect. Keep it mind that it is fabric so you don't need to get all medieval blacksmith on it, just hit it lightly enough to soften it up.After all this, I found it to be a great jacket well worth the price. The strict and minimalistic look of the jacket allows both style and function.Also, I gave four stars for quality because there was some incomplete stitching inside the sleeves of the jacket and loose threads, and while not crucial and perhaps even uncommon, I wanted to write an honest review. I should mention that while the sleeves of the jacket were a perfect length, I found this jacket to be a little on the shorter side overall, and putting my arms up causes it to ride up a little.I'm sure this jacket will last me a long time, and I'm very proud to have an American-made jacket. December 19, 2014
Rated 5 out of 5 by Killer jacket! I am very impressed with my new J140 jacket. The fit is great (I am 6'2 & 235 pounds and went with an XL tall) and the build quality is second to none. I have owned many different Carhartt products over the years and this is quickly going to the top of the list.Well done Carhartt on manufacturing the model in the USA again!! April 27, 2014
  • 2015-11-25 T19:31:37.915-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_104, tr_104
  • loc_en_US, sid_4JEN9, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.