Skip Content

Flame-Resist Jacket w/Hood,Ins,Navy,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Flame-Resist Jacket w/Hood, Ins, Navy, L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 11V640
  • Mfr. Model # FRJ237 DNY L
  • UNSPSC # 46181508
  • Catalog Page # N/A
  • Catalog Group # D5649
  • Shipping Weight 5.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This midweight jacket is ideal for milder environments. Jacket features 2 lower front pockets, 2 inside patch pockets with hook-and-loop closure, and rib-knit cuffs.

View More

Technical Specs

  • Item Flame-Resistant Jacket w/Hood
  • Insulated Yes
  • Color Dark Navy
  • Size L
  • Fits Chest Size 42 to 44"
  • Length 29-3/4"
  • Fabric Weight 8.5 oz.
  • Material 88% Cotton Canvas/12% High Tenacity Nylon
  • Lining Material 6.75 oz. Quilt
  • Closure Type Zipper w/Hook and Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 33.5 cal/cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.