Skip Content

Flame Resistant Balaclava,Navy,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flame Resistant Balaclava, Navy, Universal

Clearance Price $71.87 / each

Price $78.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11V697
  • Mfr. Model # FRA003 DNY OFA
  • UNSPSC # 46181508
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The flame-resistant balaclava is designed with Work-Dry® moisture-wicking and fast-drying technology to keep wearers warm and dry. It features flat-seam, 2-ply construction for a comfortable fit that protects the face and extends down below the neckline. The face mask can also be pulled down below the chin if desired. Universal size.

View More

Technical Specs

  • Item Flame Resistant Balaclava
  • Color Blue
  • Material 48% Modacrylic/48% Tencel(R)/4% Spandex
  • Size Universal
  • Covers Head, Mouth, Nose, and Ears
  • ATPV Rating 15 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by Best face mask to own. Best face mask I have ever owned, I've owned various ones and this one was by far the best. Very comfortable, very durable, and great quality. March 9, 2015
Rated 3 out of 5 by It's a Carhartt, but that's about it. I love Carhartt and need FR/ARC, so I figured this was the perfect marriage.However I have found this balaclava to be lacking1. My face is poorly covered. the opening could be a bit more narrow.2. the neck piece should be longer, can not tuck in to my jacket or shirt.On the plus side the 2 peace design makes it easy to adjust the fit, but it does concern me that it might rip a seam when wearing it. As well it is very comfortable, and the areas it covers are nice and warm. As a lineman in northern Canada this is of major importance.If you are a Carhartt lover this balaclava is for you, other wise you might want to take a second look. December 17, 2012
  • 2016-05-02 T01:46:43.378-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11V697, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.