Skip Content

Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 32", Fits Waist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 32", Fits Waist

Price $209.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JGC6
  • Mfr. Model # R02 BLK 38 32
  • UNSPSC # 46181503
  • Catalog Page # 2130
  • Catalog Group # D2554
  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a zipper fly, a right-leg hammer loop, a multicompartment bib pocket, two large lower-front pockets, and two reinforced back pockets. The ankle-to-knee zippers have storm flaps.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material 100% Quilted Nylon Polyester
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap/Zipper
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 63reviewers.
Rated 5 out of 5 by warm on ice I bought these primarily for ice fishing and snow plowing on the quad, I live in Michigan and it gets pretty cold here in the winter. I love being outside all year around as I'm an avid sportsman, these zip to knee r02 bibs are the ticket in cold weather! I pair them with a Carhartt jacket and hat and I'm ice fishing for hours in toasty warm comfort even in teen to 20 degree temps with the wind blowing. I did however add snaps to the bottom of the leg openings based on other reviews I've read. I love my Carhartt bibs and recommend these to anyone looking to stay warm in the cold! February 9, 2016
Rated 5 out of 5 by great product Once broken in the bibs are comfortable easy to move around in and easy to get in and out of during lunch when you might want to take off if your eating in a warm truck January 28, 2016
Rated 5 out of 5 by Can't live without them! I am a journeyman electrician, for 23 years now. I am on my second pair of these right now. I still have my first pair, and they are fine. I just cant fit in them anymore! Nothing on the market keeps you warm and offers the mobility that these bibs do. When winter hits in Cleveland, I reach for my old faithful Carhartts. January 5, 2016
Rated 5 out of 5 by good for cold weather! I live in Northwestern CT and work on a dairy farm over the border in NY Carhartt has exceeded my standards and cant wait to see what these bibs have in store for me. December 26, 2015
Rated 5 out of 5 by 1st purchase I just bought these yesterday for the first time ever. I have never warn or needed bibs in anywhere I have lived before being in the military. Really hope all the other reviews are true that they break in nicely because right now it is extremely stiff and hard to move around in them. Also i'm not a fan of how tight they are in my stomach. The waist fits fine but the upper ab area seems like an elastic band because that thing is tight or I just need to do more sit-ups. Just starting to get in to the Carhartt trend so lets hope these last 10 years. Can't wait for it to get extremely cold here so I can test out the warmth of them. Wore them last night for Halloween and was still a bit chilly but I didn't have any thermals on or anything just underwear so I'm curious to see how warm they are when I wear some base layers. November 1, 2015
Rated 4 out of 5 by Great for the price These overalls are good for chores, work and being in the cold. Not waterproof but my legs were warm while being soaked. October 18, 2015
Rated 5 out of 5 by greatest bibs ever owned ive owned a couple pairs of bibs and these are by far the best. im 16 and during the winter i plow snow for a company. mostly 20 degrees or lower and these keep me very warm. im operating skid steers ans driving plow trucks throwing salt and the whole time im comfortable and warm. haven't had a single problem with them wear them everyday during the winter and have yet to had a single issue with them. the best you could buy for sure. if your looking for a good pair of bibs for the winter that you can work in get these September 17, 2015
Rated 5 out of 5 by VERY GOOD BIBS. I GOT A 28 LENGTH WHICH IS THE SHORTEST LENTH MADE BUT HE NEEDS A 26 OR 27 - VERY SHORT LEGS, I HAVE NEVER BEEN ABLE TO FIND THIS LENGTH IN THE STORES. BUT AT LEAST THEY ARE NOT A FOOT TOO LONG AND i DON'T HAVE TO TRY TO GET THEM HEMMED. February 26, 2014
  • 2016-05-04 T22:00:13.713-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_63, tr_63
  • loc_en_US, sid_4JGC6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.