Skip Content

Face Mask,Charcoal,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Face Mask, Charcoal, Universal

Price $28.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3MDV2
  • Mfr. Model # A202 CHH OFA
  • UNSPSC # 46181702
  • Catalog Page # N/A
  • Catalog Group # F8993
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Face Mask
  • Style Over The Head
  • Size Universal
  • Color Charcoal
  • Material Polyester
  • Liner Material Polyester, Spandex
  • Covers Head, Ears, Face, Neck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 40reviewers.
Rated 5 out of 5 by Warm even in Maine I walk my britany spaniel every night after work for about an hour in an area that has opennfields and trails through woods. I live in central Maine, and it gets cold in winter. It gets windy on the field I walk. Can you say "wind chill"? 10 below zero , or lower, is chilly. This hat is great. Keeps neck/cheeks warm. Flexible to wear as just a hat or with neck protection. Very compact. I like the way it fits without bulk, so I can pull my hood up over this hat, for even more warmth. Makes for a flexible, warm, compact system. Overall 5 stars. The only drawback is that I wish it came in " extra large." It,s just a bit snug on my noggin. One size doesn't fit all. Please read this review Carhartt, and make an XL size. My spaniel loves the cold-don't worry, she's well-cared for (and a bit spoiled :-) ). November 14, 2015
Rated 5 out of 5 by Very Warm This is very conferrable and warm. I use it all the time for work. March 19, 2015
Rated 5 out of 5 by WOW Received this as a Christmas present. I work outdoors so warmth and comfort are a must in the winter. This product does not disappoint! Very comfortable and very warm. If something ever happens to it, I'll get another! February 23, 2015
Rated 5 out of 5 by i purchased one of these for myself during these cold Wisconsin Winters..I liked it so much i bought one for everyone in my family! excellent quality hat and the dual purpose is so convenient! January 5, 2015
Rated 5 out of 5 by Most comfortable hat I've ever had I like a hat that fits snug and this one does just that. I was worried that tucking the mask inside of the hat would make it uncomfortable but you don't notice it at all. November 17, 2014
Rated 5 out of 5 by Warmest hat The fleece this hat is made of is very high quality, thick and oh so warm. The face,nose cover is very soft and smooth making it comfy. The face shield folds right inside the hat if you don't want to utilize it but stays attached so it doesn't get lost. I am very pleased with it and glad I bought more than one cause my peeps were wanting it after trying it on. February 8, 2014
Rated 5 out of 5 by I live in rural eastern Iowa. During the brutally cold winter of 2013-2014 we had what the weather man called a POLAR VORTEX, the temperature ran from 15 to 25 degrees below zero with wind speeds of 15 to 25 miles an hour, creating wind chills of 35 to 50 degrees below zero. To make a long story short, this is without a doubt the warmest most comfortable head wear I have ever wore. I highly recommend this product. January 24, 2014
Rated 5 out of 5 by Warmest Hat Ever My wife and I run a small farm in northwest Ohio. We spend a lot of time outside and with open fields all around us, the cold and the wind of the winter is down right Brutal!This hat is warmest hat that I have ever had. It is very comfortable and it stays in place even with the face mask tucked under the hat!I purchased my first hat about 2 years ago, it has been washed hundreds of times and it is still as warm and fits as it did the day it was new. Shortly after I wore my hat the first time, I ordered another, just in case my original one was misplaced. I ordered two of the women’s styles for my wife as well. Thanks for a Great product! January 21, 2014
  • 2015-11-27 T19:29:23.911-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_40, tr_40
  • loc_en_US, sid_3MDV2, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.