Skip Content

Cold Protection Gloves, Polyester Lining, Shirred Cuff, Brown, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cold Protection Gloves, Polyester Lining, Shirred Cuff, Brown, S, PR 1

Price $58.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11M511
  • Mfr. Model # A552
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H1657
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Polyester
  • Size S
  • Color Brown
  • Palm Material Grain Cowhide Leather
  • Back Material Grain Cowhide Leather
  • Cut Gunn
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Good If You Have Narrow Fingers The fingers are way too narrow. I feel like my fingers are being squeezed and I can't even close my hand to make a fist. I even ordered a size up vs. what was recommended on the size guide (the glove guide recommended a M but I bought a L). The length and width of the glove are OK, but again I ordered a size up.Very disappointed I had to pay for shipping and now must pay to ship them back, which in total will cost almost half the price of the gloves themselves.(I have no opinion on the durability of these gloves since I cannot wear them but I had to choose a rating) December 16, 2015
Rated 5 out of 5 by gloves are good these gloves seem to be very good they look nice and fit well still a little big for me and i ordered small but my hans are tiny nice pair of gloves seem to be warm. not as easy to do things in but i think that is cause of the leather i have not broke them in yet i would recommend. April 11, 2014
  • 2016-02-08 T19:57:43.272-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11M511, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.