Skip Content

Cold Protection Gloves, Polyester Lining, Neoprene Cuff, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cold Protection Gloves, Polyester Lining, Neoprene Cuff, Black, M, PR 1

Price $72.80 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11M466
  • Mfr. Model # A538
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H1655
  • Shipping Weight 0.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Neoprene
  • Lining Polyester
  • Size M
  • Color Black
  • Palm Material Goatskin Leather
  • Palm Construction Reinforced
  • Back Material Spandex
  • Finger Material Goatskin Leather
  • Knuckle Padding Material Foam
  • Stitching Material Kevlar(R)
  • Cut Gunn
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
  • Temp. Range To -37 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Good glove for wearing to town These are a nice looking, good fitting pair of gloves but I was disappointed in the durability of them. The leather used, although very flexible is much too thin and after two and a half months of light farm work I have already worn holes through on two fingers. They could also use a little more insulation as your hands get cold in them as the temps fall below 0. March 4, 2014
  • 2016-02-08 T19:57:42.763-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11M466, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.