Skip Content

 
Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coat

Technical Specs

  • Item Coat 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
88 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Color
Material
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
C61 BLK REG XXL
Men's
Yes
2XL
Black
100% Cotton
50" to 52"
26-1/2"
Sherpa/Quilted Nylon

$219.21 / each

Enter location to check availability
Catalog Page #  2129 

Clearance Price $219.21 / each

Price $230.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Cotton
  • Fits Chest Size 50" to 52"
  • Length 26-1/2"
  • Lining Material Sherpa/Quilted Nylon
C003 BLK REG XXL
Men's
Yes
2XL
Black
100% Ring Spun Cotton Duck
50" to 52"
38-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 38-1/8"
  • Lining Material Quilted Nylon
C55 BLK REG XXL
Men's
Yes
2XL
Black
1000 Denier Condura(R) Nylon
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$276.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $276.00 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 211 REG XXL
Men's
Yes
2XL
Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG XXL
Men's
Yes
2XL
Brown
100% Ring Spun Cotton Duck
50" to 52"
38-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 38-1/8"
  • Lining Material Quilted Nylon
C26 DKB REG XXL
Men's
Yes
2XL
Dark Brown
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Dark Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MDT REG XXL
Men's
Yes
2XL
Midnight Blue
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Midnight Blue
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MOS REG XXL
Men's
Yes
2XL
Moss
100% Cotton Sandstone Duck
50 to 52"
26-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 26-1/2"
  • Lining Material Quilted Nylon/Polyester
C61 BLK TLL XXL
Men's
Yes
2XL Tall
Black
100% Cotton
50" to 52"
35"
Sherpa/Quilted Nylon

$224.00 / each

Enter location to check availability
Catalog Page #  2129 

Clearance Price $224.00 / each

Price $230.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 100% Cotton
  • Fits Chest Size 50" to 52"
  • Length 35"
  • Lining Material Sherpa/Quilted Nylon
C003 BLK TLL XXL
Men's
Yes
2XL Tall
Black
100% Ring Spun Cotton Duck
50" to 52"
40-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 40-1/8"
  • Lining Material Quilted Nylon
C55 BLK TLL XXL
Men's
Yes
2XL Tall
Black
1000 Denier Condura(R) Nylon
50 to 52"
33-1/2"
Quilted Nylon/Polyester

$288.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $288.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 50 to 52"
  • Length 33-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 211 TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 DKB TLL XXL
Men's
Yes
2XL Tall
Brown
100% Cotton Sandstone Duck
50 to 52"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN TLL XXL
Men's
Yes
2XL Tall
Brown
100% Ring Spun Cotton Duck
50" to 52"
40-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 40-1/8"
  • Lining Material Quilted Nylon
C26 MDT TLL XXL
Men's
Yes
2XL Tall
Midnight Blue
100% Cotton Sandstone Duck
50 to 52"
32-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Midnight Blue
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MOS TLL XXL
Men's
Yes
2XL Tall
Moss
100% Cotton Sandstone Duck
50 to 52"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 50 to 52"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BLK REG 3XL
Men's
Yes
3XL
Black
100% Ring Spun Cotton Duck
54 to 56"
38-5/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 38-5/8"
  • Lining Material Quilted Nylon
C55 BLK REG 3XL
Men's
Yes
3XL
Black
1000 Denier Condura(R) Nylon
54 to 56"
27-1/2"
Quilted Nylon/Polyester

$288.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $288.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG 3XL
Men's
Yes
3XL
Brown
100% Ring Spun Cotton Duck
54 to 56"
38-5/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 38-5/8"
  • Lining Material Quilted Nylon
C26 MOS REG 3XL
Men's
Yes
3XL
Moss
100% Cotton Sandstone Duck
54 to 56"
27-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 54 to 56"
  • Length 27-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BLK TLL 3XL
Men's
Yes
3XL Tall
Black
100% Ring Spun Cotton Duck
54 to 56"
40-5/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 40-5/8"
  • Lining Material Quilted Nylon
C55 BLK TLL 3XL
Men's
Yes
3XL Tall
Black
1000 Denier Condura(R) Nylon
54 to 56"
29-1/2"
Quilted Nylon/Polyester

$256.50 / each

Enter location to check availability
Catalog Page #  NA

Price $256.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN TLL 3XL
Men's
Yes
3XL Tall
Brown
100% Ring Spun Cotton Duck
54 to 56"
40-5/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 54 to 56"
  • Length 40-5/8"
  • Lining Material Quilted Nylon
C003 BLK REG 4XL
Men's
Yes
4XL
Black
100% Ring Spun Cotton Duck
58" to 60"
39-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 39-1/8"
  • Lining Material Quilted Nylon
C55 BLK REG 4XL
Men's
Yes
4XL
Black
1000 Denier Condura(R) Nylon
58 to 60"
27-1/2"
Quilted Nylon/Polyester

$288.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $288.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 58 to 60"
  • Length 27-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG 4XL
Men's
Yes
4XL
Brown
100% Ring Spun Cotton Duck
58" to 60"
39-1/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 39-1/8"
  • Lining Material Quilted Nylon
C55 BLK TLL 4XL
Men's
Yes
4XL Tall
Black
1000 Denier Condura(R) Nylon
58 to 60"
29-1/2"
Quilted Nylon/Polyester

$256.50 / each

Enter location to check availability
Catalog Page #  NA

Price $256.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size 4XL Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 58 to 60"
  • Length 29-1/2"
  • Lining Material Quilted Nylon/Polyester
C61 BLK REG LRG
Men's
Yes
L
Black
100% Cotton
42" to 44"
25-1/2"
Sherpa/Quilted Nylon

$224.00 / each

Enter location to check availability
Catalog Page #  2129 

Clearance Price $224.00 / each

Price $230.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Cotton
  • Fits Chest Size 42" to 44"
  • Length 25-1/2"
  • Lining Material Sherpa/Quilted Nylon
C003 BLK REG LRG
Men's
Yes
L
Black
100% Ring Spun Cotton Duck
42" to 44"
36-7/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 36-7/8"
  • Lining Material Quilted Nylon
C55 BLK REG LRG
Men's
Yes
L
Black
1000 Denier Condura(R) Nylon
42" to 44"
25-1/2
Quilted Nylon/Polyester

$276.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $276.00 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 42" to 44"
  • Length 25-1/2
  • Lining Material Quilted Nylon/Polyester
C26 211 REG LRG
Men's
Yes
L
Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG LRG
Men's
Yes
L
Brown
100% Ring Spun Cotton Duck
42" to 44"
36-7/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 36-7/8"
  • Lining Material Quilted Nylon
C26 DKB REG LRG
Men's
Yes
L
Dark Brown
100% Cotton Sandstone Duck
42 to 44"
25-1/2
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Dark Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2
  • Lining Material Quilted Nylon/Polyester
C26 MDT REG LRG
Men's
Yes
L
Midnight Blue
100% Cotton Sandstone Duck
42 to 44"
25-1/2
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Midnight Blue
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2
  • Lining Material Quilted Nylon/Polyester
C26 MOS REG LRG
Men's
Yes
L
Moss
100% Cotton Sandstone Duck
42 to 44"
25-1/2
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 25-1/2
  • Lining Material Quilted Nylon/Polyester
C003 BLK TLL LRG
Men's
Yes
L Tall
Black
100% Ring Spun Cotton Duck
42" to 44"
38-7/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 38-7/8"
  • Lining Material Quilted Nylon
C55 BLK TLL LRG
Men's
Yes
L Tall
Black
1000 Denier Condura(R) Nylon
42 to 44"
33-1/2"
Quilted Nylon/Polyester

$288.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $288.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 42 to 44"
  • Length 33-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 DKB TLL LRG
Men's
Yes
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 211 TLL LRG
Men's
Yes
L Tall
Brown
100% Cotton Sandstone Duck
42 to 44"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN TLL LRG
Men's
Yes
L Tall
Brown
100% Ring Spun Cotton Duck
42" to 44"
38-7/8"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 38-7/8"
  • Lining Material Quilted Nylon
C26 MDT TLL LRG
Men's
Yes
L Tall
Midnight Blue
100% Cotton Sandstone Duck
42 to 44"
32-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Midnight Blue
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MOS TLL LRG
Men's
Yes
L Tall
Moss
100% Cotton Sandstone Duck
42 to 44"
32-1/2"
Quilted Nylon/Polyester

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 42 to 44"
  • Length 32-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BLK REG MED
Men's
Yes
M
Black
100% Ring Spun Cotton Duck
38" to 40"
36-1/4"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 36-1/4"
  • Lining Material Quilted Nylon
C55 BLK REG MED
Men's
Yes
M
Black
1000 Denier Condura(R) Nylon
38 to 40"
31-1/2"
Quilted Nylon/Polyester

$276.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $276.00 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 38 to 40"
  • Length 31-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 211 REG MED
Men's
Yes
M
Brown
100% Cotton Sandstone Duck
38 to 40"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 38 to 40"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG MED
Men's
Yes
M
Brown
100% Ring Spun Cotton Duck
38" to 40"
36-1/4"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 36-1/4"
  • Lining Material Quilted Nylon
C26 DKB REG MED
Men's
Yes
M
Dark Brown
100% Cotton Sandstone Duck
38" to 40"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Dark Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 38" to 40"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MDT REG MED
Men's
Yes
M
Midnight Blue
100% Cotton Sandstone Duck
38 to 40"
30-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Midnight Blue
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 38 to 40"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MOS REG MED
Men's
Yes
M
Moss
100% Cotton Sandstone Duck
38 to 40"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 38 to 40"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BLK REG SML
Men's
Yes
S
Black
100% Ring Spun Cotton Duck
34" to 36"
35-3/16"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 34" to 36"
  • Length 35-3/16"
  • Lining Material Quilted Nylon
C003 BRN REG SML
Men's
Yes
S
Brown
100% Ring Spun Cotton Duck
34" to 36"
35-3/16"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 34" to 36"
  • Length 35-3/16"
  • Lining Material Quilted Nylon
C26 MOS REG SML
Men's
Yes
S
Moss
100% Cotton Sandstone Duck
34 to 36"
30-1/2"
Quilted Nylon/Polyester

$253.50 / each

Enter location to check availability
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 34 to 36"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C61 BLK REG XLG
Men's
Yes
XL
Black
100% Cotton
46" to 48"
32"
Sherpa/Quilted Nylon

$212.80 / each

Enter location to check availability
Catalog Page #  2129 

Clearance Price $212.80 / each

Price $230.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 100% Cotton
  • Fits Chest Size 46" to 48"
  • Length 32"
  • Lining Material Sherpa/Quilted Nylon
C003 BLK REG XLG
Men's
Yes
XL
Black
100% Ring Spun Cotton Duck
46" to 48"
37-1/2"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 46" to 48"
  • Length 37-1/2"
  • Lining Material Quilted Nylon
C55 BLK REG XLG
Men's
Yes
XL
Black
1000 Denier Condura(R) Nylon
46 to 48"
31-1/2"
Quilted Nylon/Polyester

$276.00 / each

Enter location to check availability
Catalog Page #  2129 

Price $276.00 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 1000 Denier Condura(R) Nylon
  • Fits Chest Size 46 to 48"
  • Length 31-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 211 REG XLG
Men's
Yes
XL
Brown
100% Cotton Sandstone Duck
46 to 48"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 46 to 48"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BRN REG XLG
Men's
Yes
XL
Brown
100% Ring Spun Cotton Duck
46" to 48"
37-1/2"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 46" to 48"
  • Length 37-1/2"
  • Lining Material Quilted Nylon
C26 DKB REG XLG
Men's
Yes
XL
Dark Brown
100% Cotton Sandstone Duck
46 to 48"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Dark Brown
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 46 to 48"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C26 MOS REG XLG
Men's
Yes
XL
Moss
100% Cotton Sandstone Duck
46 to 48"
30-1/2"
Quilted Nylon/Polyester

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Moss
  • Material 100% Cotton Sandstone Duck
  • Fits Chest Size 46 to 48"
  • Length 30-1/2"
  • Lining Material Quilted Nylon/Polyester
C003 BLK TLL XLG
Men's
Yes
XL Tall
Black
100% Ring Spun Cotton Duck
46" to 48"
39-1/2"
Quilted Nylon

$159.75 / each

Enter location to check availability
Catalog Page #  2129 

Price $159.75 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fits Chest Size 46" to 48"
  • Length 39-1/2"
  • Lining Material Quilted Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More