Skip Content

Coat,Insulated,Black,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coat, Insulated, Black, L

Price $159.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TGT4
  • Mfr. Model # C003 BLK REG LRG
  • UNSPSC # 46181533
  • Catalog Page # 2129
  • Catalog Group # D7561
  • Shipping Weight 3.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Arctic-quilt-lined coat is stitched with plied (double) yarns for extra durability. The corduroy-trimmed collar has under-collar snaps for an optional hood, available separately. The 2-way brass front zipper has a storm flap with a hook-and-loop closure. Additional features include two chest pockets with flaps and hook-and-loop closures, two inside pockets, and two large lower-front pockets. The split-back construction includes pleated elbows, storm cuffs, and triple-stitched main seams.

View More

Technical Specs

  • Item Coat
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Black
  • Length 36-7/8"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.8 out of 5 by 84reviewers.
Rated 5 out of 5 by love all purchases Rough, Rugged, ,yet still stylish, warm , and COOL March 5, 2016
Rated 3 out of 5 by A little short Had one of these coats for 10 years and it fit great, ordered a new one size XL tall with me being 6'4'' 230lbs. The new coat had plenty of room in the chest and stomach area but the sleeves were short, like if I reached for something the cuff was about midway up my forearm. I wish that the tall actually meant longer sleeves. Other than that its a great coat. January 19, 2016
Rated 3 out of 5 by There is lots of room for improvement This coat is labeled as arctic. In my opinion it isn't even close to standing up to arctic conditions. It is not anywhere close to being warm enough for an average MN/ND winter day, much less a cold winter day in the northern climate. However, it does stand up to some of the "abuse" I give it working around the heavy equipment/trucks. If I spill diesel on it I just simply put it in the washer and let it dry overnight and it is good to go the next morning. Same is also true if I get road salt on it. If I layer it with my lighter carhart under it, then it is better, but still should be MUCH heavier/warmer than it is. January 17, 2016
Rated 3 out of 5 by Owned 2 over 20 yrs, wish it was still USA Made I have owned 20 of these coats over the last 2 years. My current coat has over 10 years of use and the wife says it needs to go (I guess stains and fading isn't cool). I was shopping here for a new one and I notice that it is no longer USA made. It is a shame as this coat is what I consider your flagship product. If you start producing this coat in the USA again in the further, I will buy it. Until then, I will just have to find a replacement product.Because it is not USA made, I can not recommend it to a friend. January 2, 2016
Rated 1 out of 5 by New Sizes I can no longer buy these coats due to the way they are sized. If I purchase a large the sleeves are to long.If I purchase a medium I cant get it zipped.Looks like I will no longer be able to own one of these coats. December 28, 2015
Rated 4 out of 5 by Zipper failed After 2 seasons the zipper failed. Lightly worn to have that happen already. December 23, 2015
Rated 5 out of 5 by Best coat of its type that I've owned I found this coat when travelling through the Appalachians. Tough, thick, warm, a great cut and at a super-reasonable price, it's easily the best coat of its type I've owned. July 23, 2015
Rated 5 out of 5 by Warmest work coat Was given this as a gift for work in the winter time. It is the warmest coat I have ever worn. Just a long sleeve underneath is all k needed. I highly recommend it! July 15, 2015
  • 2016-04-27 T23:41:51.455-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_84, tr_84
  • loc_en_US, sid_6TGT4, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.