Skip Content

Coat,Insulated,Brown,XLT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coat, Insulated, Brown, XLT

Price $149.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TGT0
  • Mfr. Model # C003 BRN TLL XLG
  • UNSPSC # 46181533
  • Catalog Page # 2350
  • Catalog Group # G5085
  • Shipping Weight 4.2 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoat
  • GenderMen's
  • SizeXL Tall
  • Fits Chest Size46 to 48"
  • ColorBrown
  • Length39-1/2"
  • InsulatedYes
  • Material100% Ring Spun Cotton Duck
  • Lining MaterialQuilted Nylon
  • Closure TypeZipper
  • Fabric Weight12 oz.
  • Number of Inside Pockets2
  • Number of Outside Pockets4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Insulated Jackets and Coats
Firm-Hand Duck
100% ringspun 12-oz. cotton duck made with plied (double) yarns for extra durability.

Alternate Products


Rated 4.9 out of 5 by 76reviewers.
Rated 3 out of 5 by Zipper gets stuck When you pull up the zipper all the way, it gets stuck on the wind flap on the inside. This coat would be nice, if i could un zip it. March 22, 2015
Rated 5 out of 5 by Very Durable This coat was handed down to me from my dad and it's still going strong. This coat is very durable and will last a very long time. Buy this coat and you won't be dissapointed. February 26, 2015
Rated 5 out of 5 by Best coat EVER The best I have ever purchased and now buy nothing but Carhartt. We buy new coats every other year and either donate the old ones or use them for working around the house during the winter months. They're a great product and buy! March 16, 2014
Rated 5 out of 5 by Great quality I've always loved my Carhartt jackets and this one is no exception there the only ones that seem to last me not to mention there the most comfortable and warmest ive ever bought. The only complaint I have about it is the double zipper I really wish it was like all the previous ones that just had a single zipper. Another thing I really liked is that this one is now made in the USA I know to most it really doesn't matter but I really like knowing my money is going back to people in this country really gives a better sense of ownership when you buy a product made here January 5, 2014
Rated 5 out of 5 by All I wear is carhartt outerwear I would wear nothing but carhartt I work in the oilfield and it's the best for warmth and durabilityThank you January 2, 2014
Rated 5 out of 5 by Stands the test of time I have owned 2 C003 coats. My first was handed down from my father. I am a carpenter, as well as a fisherman, and both of my coats have lasted 7 years plus each. It's getting to be time to buy a new one, and I have a couple concerns. I don't care for the newer style double zipper. I find it doesn't work as well as the old style regular zipper that I have on my current coat. Also, I wish you would bring back the old school sizing. I need a 44 regular. I found the fit to be so much better when you could order by numbered sizing instead of just large, x-large, etc. As far as I am concerned, This is the best coat on the market. The comfort and durability are second to none, along with the value. Thanks for continuing to put out a quality product! January 30, 2013
Rated 5 out of 5 by Best by test, by far, bar none! Purchased this coat for those days when temps reach 0 or below, when windchill factors can make it feel -20. Hands down this is the warmest work coat I think a person could need or want. You may even find yourself shedding a layer under neath. The only reason I give it a 4 in comfort is because it is stiff when you first get it. It'll take some time to break this one in but well worth it. It'll out last anything out there. Best coat for work or casual wear during bone chilling days or nights. Carhartt.... best by test, by far, bar none! January 6, 2012
Rated 5 out of 5 by Good Jacket We have this jacket embroidered and use it as an award. It works great! October 3, 2011
  • 2015-07-04T20:21:34.697-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_76, tr_76
  • loc_en_US, sid_6TGT0, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.