Skip Content

Coat,Insulated,Brown,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coat, Insulated, Brown, 2XL

Price $154.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TGR0
  • Mfr. Model # C003 BRN REG XXL
  • UNSPSC # 46181533
  • Catalog Page # 2129
  • Catalog Group # D7561
  • Shipping Weight 4.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Arctic-quilt-lined coat is designed with 100% ringspun 12-oz. cotton duck made with plied (double) yarns for extra durability. The corduroy-trimmed collar has under-collar snaps for an optional hood, available separately. The 2-way brass front zipper has a storm flap with a hook-and-loop closure. Additional features include two chest pockets with flaps and hook-and-loop closures, two inside pockets, and two large lower-front pockets. The split-back construction includes pleated elbows, storm cuffs, and triple-stitched main seams.

View More

Technical Specs

  • Item Coat
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50 to 52"
  • Color Brown
  • Length 38-1/8"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.