Skip Content

Men's Black Nylon Breathable Rain Jacket, Size S, Fits Chest Size 34" to 36" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Black Nylon Breathable Rain Jacket, Size S, Fits Chest Size 34" to 36"

Price $179.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RTH4
  • Mfr. Model # J162 001 REG SML
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # E7006
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Breathable Rain Jacket
  • Gender Men's
  • Color Black
  • Size S
  • Fits Chest Size 34" to 36"
  • Material Nylon
  • Closure Type Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 45reviewers.
Rated 5 out of 5 by Love this jacket We are outside riding horses & working dogs, this jacket keeps us dry & we can layer underneath if needed. Our whole family owns one. April 14, 2016
Rated 5 out of 5 by should have bought two I should have bought two, I run a winery in North East Ohio and spend half of my day out doors,.The jacket is perfect in all weather, i would love to see a zip in lining, wool or fleece. the quality of the hood, zip outer pockets, lapping cuffs, zip and snap combo front closures, IT wire runs, cant be beat at any price.i'm proud to be the owner of this product.D Walker, NE Ohio April 11, 2016
Rated 5 out of 5 by Quality is Key This jacket is high quality material and construction, great look, great design with handy pockets. It is suitable for any person in any field of employment. You do not have to be the outdoor type working person to appreciate this jacket. I also bought the Equator light weight jacket for summer time rain protection - same quality. March 28, 2016
Rated 4 out of 5 by Shoreline Jacket One of the best tools that I have for job sites March 10, 2016
Rated 4 out of 5 by Love this jacket I love this jacket, especially the sleave cuffs. They're unlike any other rain jacket I've seen, very comfortable, and do an excellent job of keep water from dripping into your pockets. I only wish the hood was attached and hide-away. I would buy it again instantly if they update the hood to hide-away, please do! March 4, 2016
Rated 3 out of 5 by Super jacket, small hood Best rain jacket on the market, but the hood is too small, I have a 3xl tall but it has a small hood on it. Why wouldn't you put a 3 XL hood on a 3 XL jacket it makes no sense to me, please carhartt wake up and put big hoods on big jackets, there's no way that this hood will go over any hard hat or anything else, I've even been to the Carhartt store they're all the same January 31, 2016
Rated 5 out of 5 by great ski jacket I had this jacket for about 6 years. Great jacket to layer under with warmer clothing. I also use it to downhill and at the lake. Useful pockets. I hope they continue this jacket so I can buy a new one if this one ever wears out. Leave the hood as is, fits great when needed. January 26, 2016
Rated 4 out of 5 by Hood way too big I love this jacket but the hood is way too big. The drawstrings are useless (they're too stretchy). Thankfully the hood is detachable and I tossed it in a drawer. January 16, 2016
  • 2016-04-27 T23:30:07.797-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_45, tr_45
  • loc_en_US, sid_3RTH4, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.