Skip Content

PCR Workstation,For Use with BIO712 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PCR Workstation, For Use with BIO712

CAPTAIR

Price: $11,777.00 / each

Please sign in or register to access lists

Product ships within 2 business days from supplier
  • Item # 22CZ49
  • Mfr. Model # BIO712
  • UNSPSC # 41103502
  • Catalog Page # N/A
  • Shipping Weight 375.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPCR Workstation
  • Filter TypeHEPA H14
  • CFM90-264
  • Overall Height37-1/4"
  • Overall Width69-11/16"
  • Overall Length24-3/4"
  • Inside Height23-7/16"
  • Inside Length67-5/16"
  • Inside Width21-7/8"
  • Opening Size7-9/16"
  • Voltage115/60, 230/50
  • Number of Filters Required2
  • MaterialHEPA
  • Voltage (AC)90 to 264
  • For Use WithMfr. No. BIO712

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.