Skip Content

Filter Vented Storage Cabinet,84x31x19In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Filter Vented Storage Cabinet, 84x31x19In

CAPTAIR

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 9CJK5
  • Mfr. Model # AVP804
  • UNSPSC # 41103502
  • Catalog Page # N/A
  • Shipping Weight 480.001 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemFloor-Standing Ductless Filtering Vented Storage Cabinet
  • Filter TypeMolecular
  • Overall Height84-2/3"
  • Overall Width31-1/2"
  • Overall Length19-8/9"
  • MaterialAnti Acid Coated Steel
  • ComplianceAFNOR NFX 15-211

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.