Skip Content

Flexible Ductless Fumehood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Ductless Fumehood

Price $7,790.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36K545
  • Mfr. Model # XLS392
  • UNSPSC # 41103502
  • Catalog Page # N/A
  • Shipping Weight 200.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Ductless Fumehood
  • CFM270
  • Overall Height51-3/4 to 59-7/8"
  • Overall Width39-1/2''
  • Overall Length31-1/2"
  • Inside Height41''
  • Inside Length26-1/4''
  • Inside Width38''
  • Voltage90 to 264VAC/ 50 to 60 Hz
  • Number of Filters Required2
  • MaterialCarbon/HEPA
  • ComplianceHEPA: H14
  • Width29-1/2"
  • DepthCarbon 15-3/4", HEPA 15-1/2"
  • HeightCarbon 4-1/8 po , HEPA 3-1/2 po
  • For Use WithXLS392 GL WT

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The price is $7637.00, Mfr. Model # XLS392. My question is: does this unit have an alarm that sounds when the organic fumes begin to escape through the filter? I did not see mention of this in any of the literature.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Siemenschemicalab is loaded.
Additional information about Siemenschemicalab could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier as part of the standard equipment the item comes with a flow monitor.
This device monitors the air flow and warns the user through a visual and audible alarm in case of fan failure.

Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
NOPE
11 months ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1