Skip Content

Locknut,2 In.,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Locknut, 2 In., PVC

Price $1.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FYL4
  • Mfr. Model # 5134205
  • UNSPSC # 39121311
  • Catalog Page # 558
  • Shipping Weight 0.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Conduit Sub-CategoryPVC Conduit
  • ItemLocknut
  • Conduit Size2"
  • Material of ConstructionPVC
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

PVC Conduit and Fittings
Rust- and corrosion-resistant and easy to install. Belled end eliminates the need for special coupling. May be used in underground applications. Schedule 40 can be used in walls, floors, and ceilings under NEC Article 352. Schedule 80 is for above-ground and entrance applications.
Schedule 40 and Schedule 80 conform to UL 651; Fed. and Mil. Spec. compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Need box Quantity.

How many in a box of Grainger part # 5XC33 and 4FYL4 G
8 months ago
by
Read all my Q&A
 
Please wait while more information about Skutr is loaded.
Additional information about Skutr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to our information, box quantities for the 5XC33 and 4FYL4 are 50 and 25, respectively.

Thank you for using Grainger Ask & Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:46:45.262-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FYL4, prod, sort_default
1 of 1
  • 2015-08-02T19:46:45.264-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FYL4, prod, sort_default
1 of 1