Skip Content

Conduit Body,T,1/2 In Hub,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conduit Body, T, 1/2 In Hub, PVC

Price $6.98 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FYL5
  • Mfr. Model # 5133563
  • UNSPSC # 39121311
  • Catalog Page # 558
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConduit Body
  • TypeNon Metallic
  • Body StyleT
  • Design TypeFlat Back
  • Hub Size (In.)1/2
  • Capacity (Cu.-In.)4.3
  • Material of ConstructionPVC
  • ColorGray
  • StandardsUL

Compliance and Restrictions

None

Details

PVC Conduit and Fittings
Rust- and corrosion-resistant and easy to install. Belled end eliminates the need for special coupling. May be used in underground applications. Schedule 40 can be used in walls, floors, and ceilings under NEC Article 352. Schedule 80 is for above-ground and entrance applications.
Schedule 40 and Schedule 80 conform to UL 651; Fed. and Mil. Spec. compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.