Skip Content

Schedule 40 Conduit, 1" Trade Size, 8 ft. Nominal Length, 1-3/64" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Schedule 40 Conduit, 1" Trade Size, 8 ft. Nominal Length, 1-3/64" Inside Dia.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4ETY7
  • Mfr. Model # A52BA82
  • UNSPSC # 39121202
  • Catalog Page # N/A
  • Shipping Weight 2.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Conduit and Fittings
Rust- and corrosion-resistant and easy to install. Belled end eliminates the need for special coupling. May be used in underground applications. Schedule 40 can be used in walls, floors, and ceilings under NEC Article 352. Schedule 80 is for above-ground and entrance applications.
Schedule 40 and Schedule 80 conform to UL 651; Fed. and Mil. Spec. compliant.

View More

Technical Specs

  • Item Schedule 40 Conduit
  • Trade Size 1"
  • Nominal Length 8 ft.
  • Inside Dia. 1-3/64"
  • Wall Thickness 1/8"
  • Nominal Outside Dia. 1-5/16"
  • Special Features Bell End
  • Standards UL 651/ NEMA TC 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.