Skip Content

 
Commercial Ceiling Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Commercial Ceiling Fan

CANARM


Technical Specs

  • ItemCommercial Ceiling Fan 
  • Blade Dia.48" 
  • Voltage120 
  • Phase
  • Blade FinishWhite, Steel 
  • Housing FinishWhite Painted Steel 
  • Number of Blades
  • Number of SpeedsVariable 
  • ReversibleYes 
  • Speed ControllableYes 
  • Full Load Amps0.8 
  • Full Load Watts86 
Shop Items By:New Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
CP48

Item ships within 5 business days from supplier

$163.25 / each

Commercial Ceiling Fan,48 in. dia.,120V
Catalog Page #  NA

Price: $163.25 / each

Technical Specs

  • ItemCommercial Ceiling Fan
  • Blade Dia.48"
  • Voltage120
  • Phase1
  • Blade FinishWhite, Steel
  • Housing FinishWhite Painted Steel
  • Number of Blades3
  • Number of SpeedsVariable
  • ReversibleYes
  • Speed ControllableYes
  • Full Load Amps0.8
  • Full Load Watts86
  • Mounting Height12 to 15 ft.