Skip Content

Polypropylene Rope, 7/32" Rope Dia., 1000 ft. Length, Blue/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polypropylene Rope, 7/32" Rope Dia., 1000 ft. Length, Blue/White

Price $144.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NRE9
  • Mfr. Model # ESR1000
  • UNSPSC # 31151503
  • Catalog Page # 3310
  • Shipping Weight 7.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Medium duty, hollow braid polypropylene rope is suitable for use in marine and waterway applications.

Braided polypropylene rope is strong, lightweight, buoyant, and rotproof. It is highly versatile and can remain in water for years with little or no effect on fibers. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. Subject to UV degradation, rope should be stored in a protective or covered area whenever possible.

View More

Technical Specs

  • Item Rope
  • Rope Material Polypropylene
  • Rope Application Marine and Water Ways
  • Rope Construction Hollow Braid
  • Rope Dia. 7/32"
  • Length 1000 ft.
  • Working Load Limit 50 lb.
  • Tensile Strength 700 lb.
  • Package Type Spool
  • Color Blue/White
  • Performance Property Light Duty
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.