Skip Content

Male Adapter,1 x 1 In,Red Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Male Adapter, 1 x 1 In, Red Brass

CAMPBELL

Price: $19.15 / each

Please sign in or register to access lists

  • Item # 5YM53
  • Mfr. Model # MAB 4
  • UNSPSC # 40141719
  • Catalog Page # 3743
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMale Adapter
  • Basic MaterialMetal
  • Body MaterialRed Brass
  • Connection TypeBarbed x MNPT
  • Barb Size1"
  • Pipe Size1"
  • ColorRed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA, LA, MD and VT.

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.