Skip Content

HVLP Paint Sprayer,3 Stage,1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

HVLP Paint Sprayer, 3 Stage, 1 qt.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4RR07
  • Mfr. Model # HV3500
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


HVLPPaintSprayer


View Information

Technical Specs

  • Item HVLP Paint Sprayer
  • Paint Type Clear Coats, Enamels, Lacquers, Oil Base , Stains, Varnishes, Waterborne Coatings
  • Number of Settings 1
  • Number of Stages 3
  • Pattern Size 1/4" to 12"
  • Nozzle Size 0.75 to 1.00mm
  • Tank Capacity 1 qt.
  • Hose Length 25 ft.
  • Max. Flow 65 cfm
  • Max. Pressure 6 psi
  • Voltage 115VAC
  • Amps 10
  • Includes (3) Turbine High Volume/Low Pressure Painter, 25 ft. Heavy Duty Air Hose, Spray Gun w/ Additional hose connection, Wrench, In-Line Air Flow Adjustment, Stainless Steel Needle/Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.