Skip Content

5 HP,  80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 16.6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

5 HP, 80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 16.6

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


Required Accessories

  • Item # 4RYX6
  • Mfr. Model # CE7050
  • UNSPSC # 40151601
  • Catalog Page # N/A
  • Shipping Weight 556.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


2StageAirCompressor


View Information

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 5
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 16.6
  • Voltage 230
  • Phase 1
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • Pump RPM 700
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 135
  • Off Pressure Switch Setting 175
  • Finish Powder Coated
  • Enclosure Open Drip Proof
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 35"
  • Overall Width 42"
  • Overall Height 78"
  • Standards ASME, California Code 462(L)(2), CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.