Skip Content

7-1/2 HP,  80 gal. Vertical Tank Mounted Electric Air Compressor, CFM: 24.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

7-1/2 HP, 80 gal. Vertical Tank Mounted Electric Air Compressor, CFM: 24.3

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 10H736
  • Mfr. Model # CE7001FP
  • UNSPSC # 40151601
  • Catalog Page # N/A
  • Shipping Weight 571.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • HP 7-1/2
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 24.3
  • Voltage 208-230/460
  • Phase 3
  • Amps 19.8-17.9/8.97
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • Pump RPM 1020
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 145
  • Off Pressure Switch Setting 175
  • Finish Powder Coated
  • Enclosure Open Dripproof NEMA
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 25"
  • Overall Width 42"
  • Overall Height 78"
  • Standards ASME, California Code 462(L)(2), CSA
  • Includes Mounted, Wired Motor Starter, Fully Enclosed Metal Beltguard, Aftercooler, Digital Hour Meter, Automatic Tank Drain, Low Oil Guard, Vibration Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.