Skip Content

Airless Paint System,5.5 HP,3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Airless Paint System, 5.5 HP, 3000 psi

CAMPBELL HAUSFELD

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3FY87
  • Mfr. Model # AL2810
  • UNSPSC # 21101801
  • Catalog Page # N/A
  • Shipping Weight 160.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemAirless Paint Sprayer
  • Engine Displacement160cc
  • HP5.5
  • Flow Rate1.5 gpm
  • Operating Pressure3000 psi
  • Guns Supported2
  • Tip Size Included0.017
  • Max. Tip Size0.041"
  • Hose Length100 ft.
  • Max. Hose Length300 ft.
  • Waterborne CompatibleNo
  • Height29-1/2"
  • Length41-1/2"
  • Width22-1/2"
  • For Use WithStains, Latex and Oil-Based Paints, Lacquers, Enamels, Acrylic Paints, Elastomerics, Block Fillers and Mastics
  • IncludesReversible Spray Tip
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.