Skip Content

 
2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor

CAMPBELL HAUSFELD


Technical Specs

  • ItemElectric Air Compressor 
  • Compressor TypeTank Mounted 
  • Number of Stages
  • Lubrication TypeSplash Lubricated 
  • Tank TypeHorizontal 
HP
Please Select
Free Air CFM @ Max. Pressure
Please Select
Voltage
Please Select
Phase
Please Select
Tank Size
Please Select
(F)NPT Outlet
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
HP
Free Air CFM @ Max. Pressure
Voltage
Phase
Tank Size
(F)NPT Outlet
Availability
Price
Qty
CE8001
10
34.1
208-230/460
3
120 gal.
1"

$3,718.00 / each

Electric Air Compressor,2 Stage,34.1 cfm
Catalog Page #  3631 

Price: $3,718.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP10
  • Free Air CFM @ Max. Pressure34.1
  • Voltage208-230/460
  • Phase3
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1"
  • Overall Length29-1/2"
  • Overall Width78"
  • Overall Height56"
CE8003
15
50
208-230/460
3
120 gal.
1"

$5,233.00 / each

Electric Air Compressor,2 Stage,15 HP
Catalog Page #  3631 

Price: $5,233.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP15
  • Free Air CFM @ Max. Pressure50
  • Voltage208-230/460
  • Phase3
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1"
  • Overall Length76-1/2"
  • Overall Width32-1/2"
  • Overall Height62"
CE7053
5
16.6
208-230/460
3
80 gal.
3/4"

$2,227.00 / each

Electric Air Compressor,2 Stage,16.6 cfm
Catalog Page #  3631 

Price: $2,227.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure16.6
  • Voltage208-230/460
  • Phase3
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length25"
  • Overall Width68"
  • Overall Height50"
CE7052
5
16.6
230
1
80 gal.
3/4"

$2,132.00 / each

Electric Air Compressor,2 Stage,16.6 cfm
Catalog Page #  3631 

Price: $2,132.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure16.6
  • Voltage230
  • Phase1
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length25"
  • Overall Width68"
  • Overall Height50"
CE7006
7-1/2
24.3
208-230/460
3
80 gal.
3/4"

$2,723.00 / each

Electric Air Compressor,2 Stage,24.3 cfm
Catalog Page #  3631 

Price: $2,723.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure24.3
  • Voltage208-230/460
  • Phase3
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length68"
  • Overall Width25"
  • Overall Height50"
CE7005
7-1/2
24.3
230
1
80 gal.
3/4"

$2,608.00 / each

Electric Air Compressor,2 Stage,24.3 cfm
Catalog Page #  3631 

Price: $2,608.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure24.3
  • Voltage230
  • Phase1
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length25"
  • Overall Width68"
  • Overall Height50"