Skip Content

First Aid Kit,Portable,Black,Fabric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Portable, Black, Fabric

Price $78.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31AP92
  • Mfr. Model # 90388
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Survival First Aid
  • Number of Components 67
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • People Served 1
  • Case Material Fabric
  • Color Black
  • Number of Shelves 0
  • Waterproof No
  • Height 8"
  • Width 4"
  • Depth 11"
  • Color Code No
  • For Use With Emergency
  • Includes (6) Antiseptic Wipes, (6) Alcohol Wipes, Hand Sanitizer Packet, (4) Burn Cream Packets, (4) Antibiotic Ointment Packets, (10) 1" x 3" Bandages, (2) Butterfly Wound Closures, (2) 2" x 2" Gauze Pads, (2) Eye Pad Bandages, Extra Large Woven Bandage, Stretch Gauze, 2" x 5 yd. First Aid Tape Roll, Triangular Bandage (Sling), (4) Ibuprofen Tablets, (4) Non-Aspirin Tablets, (4) Diphenhydramine (Allergy) Tablets, (4) Loperamide (Anti-Diarrhea) Tablets, (5) Cotton Tip Applicators, (2) Nitrile Exam Gloves, Steel Forceps, Non Stick Scissors, Les Stroud First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.