Skip Content

Army Camo Hydration Pack, 100 oz./3L Capacity, Depth 14", Length 21", Width 20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Army Camo Hydration Pack, 100 oz./3L Capacity, Depth 14", Length 21", Width 20"

Clearance Price $147.25 / each

Price $325.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RHY4
  • Mfr. Model # 60422
  • UNSPSC # 51191906
  • Catalog Page # N/A
  • Catalog Group # G6211
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

At 45+L, this large gear/hydration system keeps you mobile, comfortable, and efficient on intense missions. Features full clamshell opening for easy access to gear and ASIPS radio attachments and ports. Holds 2810 cu. in. (cargo only). Includes an easy-to-clean low-profile 3L Mil Spec Antidote™ reservoir. It features an insulated tube, Quick Link™ exit port, valve cover, and QL HydroLock™ with auto-shutoff and disconnect for gas mask adapters.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 14"
  • Length 21"
  • Width 20"
  • Material 500 Denier Cordura Nylon
  • Color Army Camo
  • Features Holds 51L of Gear, (2) 3L Reservoirs of Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.