Skip Content

Black Hydration Pack, 50 oz./1.5L Capacity, Depth 2-3/4", Length 11", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Hydration Pack, 50 oz./1.5L Capacity, Depth 2-3/4", Length 11", Width 7"

Price $55.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24M890
  • Mfr. Model # 713852602826
  • UNSPSC # 49121510
  • Catalog Page # 2112
  • Shipping Weight 0.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomic, versatile and economical, the HydroBak is perfect for all everyday tasks. Includes the new 50-oz. (1.5L) Mil Spec Antidote™ reservoir with Quick Link™ Exit Port and an external essentials pocket.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 50 oz./1.5L
  • Depth 2-3/4"
  • Length 11"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Black
  • Features Quick-Release Shoulder Straps Unclip for Easy Removal, Closed Cell Insulation and Neoprene Tube Cover Keeps Water Cool or Warm for Hours, External Zip Pocket Holds Your Essentials, Tough, Abrasion-Resistant Exterior, Omega(R) Access Port for Easy Filling, Cleaning and Adding Ice, Design Makes it Perfect for People with Smaller Body Frames
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.