Skip Content

Black Hydration Pack, 70 oz./2L Capacity, Depth 2-3/4", Length 16-1/4", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Hydration Pack, 70 oz./2L Capacity, Depth 2-3/4", Length 16-1/4", Width 7"

Price $78.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24M885
  • Mfr. Model # 71000
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Catalog Group # G6221
  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydration Pack
  • Capacity 70 oz./2L
  • Depth 2-3/4"
  • Length 16-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Black
  • Features Omega(R) Water Beast(TM) 100 oz.(3L) Reservoir, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, D-Rings for Tube Management, External Fill allows for Easy Access to the Omega(R) Reservoir for Easy Filling, Cleaning and Adding Ice, Side Zipper allows for Easy Access to the Reservoir and the In-Line Microfilter (Sold Separately), Quick-Release Shoulder Straps Unclip for Easy Removal and Stow-Away Inside Built-In Pocket, Adjustable Sternum Strap, Hook-and-Loop Strap Management, Use D-Ring Attachment Points to Add to IOTV, MTV, Load Bearing Vest or Ruck, Fully Insulated Reservoir Compartment Using 7mm Closed Cell Foam, Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop, Reinforced Retainer Ring with Ergonomic Webbing Handle, Grommet Drain Hole on Front Panel, Uses 500D Cordura(R) Fabric for Ultimate Combination of Strength and Durability (See Sku for Fabric Detail)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.